Beli Pompa Venturi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cole Parmer Venturi Vacuum Pump
    Mulai

    Rp12.999.900

    Cole Parmer Venturi Vacuum Pump
    Deskripsi:
    These new pumps take advantage of the venturi effect—as a stream of compressed air exits a constricted orifice the resulting pressure drop draws air through a vacuum port. Since they require no oil or electricity, the resulting vacuum (up to 29.5" Hg) is clean and efficient. With no moving parts or electrical hazards, these air-powered pumps are also intrinsically safe. The remarkably compact size of these pumps enables you to design vacuum systems with smaller, less expensive components and reduced maintenance costs. Each model (except 79165-40) includes a replaceable silencer that reduces noise levels up to 30% while offering minimal resistance to air flow. Select the model of vacuum pump best suited to your specific application. Model 78165-20 includes a vacuum gauge which provides easy visual monitoring—helpful when troubleshooting. We recommend an air filter upstream of the pump to prolong service life. Filter should have a pore size of 50 µm or smaller.
    atribut:
    • Wetted Parts: Aluminium, Brass, Buna N
    • Maximum Temperature (°C): 60
    • Maximum Temperature (°F): 140
  2. Cole Parmer Venturi Miniature Vacuum Pump
    Mulai

    Rp9.299.900

    Cole Parmer Venturi Miniature Vacuum Pump
    Deskripsi:
    These new pumps take advantage of the venturi effect—as a stream of compressed air exits a constricted orifice the resulting pressure drop draws air through a vacuum port. Since they require no oil or electricity, the resulting vacuum (up to 29.5" Hg) is clean and efficient. With no moving parts or electrical hazards, these air-powered pumps are also intrinsically safe. The remarkably compact size of these pumps enables you to design vacuum systems with smaller, less expensive components and reduced maintenance costs. Each model (except 79165-40) includes a replaceable silencer that reduces noise levels up to 30% while offering minimal resistance to air flow. Select the model of vacuum pump best suited to your specific application. Model 78165-20 includes a vacuum gauge which provides easy visual monitoring—helpful when troubleshooting. We recommend an air filter upstream of the pump to prolong service life. Filter should have a pore size of 50 µm or smaller.
    atribut:
    • Wetted Parts: Aluminium
    • Free-Air Capacity (CFM): 0.3
    • Free-Air Capacity (LPM): 8.5
    • Free-Air Capacity (LPH): 510
    • Maximum Flow Rate (CFM): 0.3
    • Maximum Flow Rate (L/minute): 8.5
    • Air Input At 80 Psi (CFM): 0.75
    • Air Input At 80 Psi (LPM): 21.2
    • Diameter (cm): 1.27
    • Diameter (inch): 0.5
    • Diameter (mm): 12.7
    • Length (cm): 3.18
    • Length (inch): 1.25
    • Length (mm): 31.8
    • Maximum Vacuum (in Hg): 27
    • Maximum Vacuum (mbar): 100
    • Maximum Vacuum (mm Hg): 74.2
    • Maximum Vacuum (torr): 74.2
    • Port Size: 10-32 UNF
  3. DAYTON Ejector for Jet Pump
    Mulai

    Rp1.499.900

    DAYTON Ejector for Jet Pump
    Deskripsi:
    These deep-well jet pump ejectors connect to compatible deep-well or convertible well jet pumps for wells more than 25-ft. deep. They are a nozzle and a venturi attached to deep well jet pumps to create a vacuum that draws water up the well.
    atribut:
    • UNSPSC: 40151511
  4. Cole Parmer Venturi With Air Saver Technology With Gauge
    Mulai

    Rp98.999.900

    Cole Parmer Venturi With Air Saver Technology With Gauge
    Deskripsi:
    The air saver circuitry is perfect for any lab or process application. Powered by compressed air only; the pneumatic vacuum switch is the brain behind the system that constantly monitors and controls the vacuum level. Eliminates the constant air loss and noise of most venturi vacuum pumps. Since it uses no electricity it is inherently intrinsically safe. The vacuum switch is adjustable from 0 to 30” Hg with a hysteresis of 3”Hg.
    atribut:
    • Wetted Parts: Aluminium, Brass, Buna N
    • Length (cm): 11.75
    • Length (inch): 4.625
    • Length (mm): 117.5
    • Maximum Vacuum (in Hg): 28
    • Maximum Vacuum (mbar): 65.1
    • Maximum Vacuum (mm Hg): 48.8
    • Maximum Vacuum (torr): 48.8
  5. DAYTON Pump Part
    Mulai

    Rp409.900

  6. Cole Parmer Aspirator Pump
    Mulai

    Rp149.999.900

    Cole Parmer Aspirator Pump
    Deskripsi:
    Pump features two metal venturi aspiration jets to create the vacuum with a built-in check valve to prevent back-flow of water into the system. Tank features a drain port and spigot for easy water changes. Order the optional vacuum gauge and regulator to monitor and control vacuum level.
    atribut:
    • Wetted Parts: Nickel-coated Brass, Polypropylene, Silicone, 304 Stainless Steel
    • Free-Air Capacity (CFM): 0.6
    • Free-Air Capacity (LPM): 17
    • Free-Air Capacity (LPH): 1020
    • Maximum Flow Rate (CFM): 0.63
    • Maximum Flow Rate (L/minute): 18
    • Height (inch): 16
    • Maximum Vacuum (in Hg): 29.5
    • Maximum Vacuum (mbar): 14.2
    • Maximum Vacuum (mm Hg): 10.7
    • Maximum Vacuum (torr): 10.7
    • Oil Capacity (L): 9.5
    • Oil Capacity (oz): 321.16
    • Port Size (mm): 8 (hose barb)
    • Power (V AC): 230
    • Power (amps): 0.35
    • Tank Size (L): 9.5
    • Tank Size (Qt): 10.04
    • Tank Size (gal): 2.51
    • Tank Size (oz): 321.16
  7. DAYTON Jet Pump for Shallow Well (Pompa Jet)
    Mulai

    Rp9.999.900

    DAYTON Jet Pump for Shallow Well (Pompa Jet)
    Deskripsi:
    These shallow-well jet pumps supply water from wells up to 25-ft. deep and eliminate the need to connect to a municipal water source. They are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, tank, and control panel to automatically supply water as needed.
    atribut:
    • UNSPSC: 40151511
    • Discharge (inch): 1 NPT
    • Ejector Included: Yes
    • Inlet (inch): 1-1/4 NPT
    • Maximum Suction Lift (ft): 25
    • Motor Enclosure: ODP
    • Rated Voltage (V): 115/230 AC
  8. DAYTON Jet Pump System (Pompa Jet)
    Mulai

    Rp13.999.900

    DAYTON Jet Pump System (Pompa Jet)
    Deskripsi:
    Shallow-well jet pump systems eliminate the need to connect to a municipal water source and come with precharged pressure tanks that allow water to flow consistently at a desired pressure. They supply water from wells up to 25-ft. deep and are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, pressure tank, and control panel to automatically supply water as needed.
    atribut:
    • Discharge (inch): 1 NPT
    • Rated Voltage (V): 115/230 AC
    • Tank Bladder Pressure (psi): 28
  9. Enerpac Pompa Hidrolik
    Mulai

    Rp31.999.900

  10. SLOAN Toilet Flush Valve Repair Parts & Accessories
    Mulai

    Rp94.900

    SLOAN Toilet Flush Valve Repair Parts & Accessories
    Deskripsi:
    Toilet flush-valve diaphragm repair parts replace broken or worn diaphragm-type assemblies and parts within a flush valve (flushometer) to restore proper flushing and sealing. Diaphragm assemblies regulate pressure inside the valve using a flexible rubber disc (diaphragm) that seals the valve seat after each flush. Diaphragms that becomes worn or warped may either stick in place to prevent flushing or fail to seal so that the toilet keeps running.
  11. GAST Reciprocating Vacuum Pump 86R Series Model
    Mulai

    Rp17.999.900

    GAST Reciprocating Vacuum Pump 86R Series Model
    Deskripsi:
    The sleek, new 86R redefines industry standards by delivering higher-pressure performance at significantly lower sound levels. Re-engineered from the ground up, these oil-less rocking piston compressors and vacuum pumps offer outstanding performance, durability, and flexibility making them the ideal choice for a wide array of applications. Not to mention, they're also easy to retrofit, have lower exhaust temperatures and carry a longer life span.
    atribut:
    • Type Item: Reciprocating
    • Thermal Protection: Yes
    • Duty Cycle (%): 100
  12. AtMet Inflator Gun
    Mulai

    Rp1.699.900

    AtMet Inflator Gun
    Deskripsi:
    -Atmet's AtMet One Plus, AtMet One, AtMet Zero, FLATBAG exclusive inflator gun.-Venturi plenum system allows you to inflate or deflate the bag in a short time. -When the dunnage bag is charging, or when releasing air, connect it to the air compressor.
    atribut:
    • Mounting Port: 1/4
  13. Emaux Nano Tech UV-C Disinfection System
    Mulai

    Rp9.999.900

    Emaux Nano Tech UV-C Disinfection System
    Deskripsi:
    Emaux NanoTech UV-C Ozone combines UV-C technology with ozone production ensuring fresh and healthy pool water with the minimum use of chlorine.UV-C Ozone Operation: UV-C Ozone Operation The water is pumped into the unit through the reactor. Air is drawn through the venturi system into the unit via the air injector and flows through the quartz glass and the ozone UV-C lamp. The air enters the lamp and is charged with ozone molecules, then passes through the ball valve to be mixed with the water in the reactor.
    atribut:
    • Maximum Flow (m³/hour): 25
    • Pool Volume (m³/hour): 90
    • Input Power (W): 87
    • Connections (inch): 1.5/2
    • Maximum Pressure (bar): 3
  14. MITYVAC Automotive Testing Instrument
    Mulai

    Rp2.899.900

    MITYVAC Automotive Testing Instrument
    atribut:
    • Brand: MITYVAC
    • Package Quantity: 1
  15. GRIP ON TOOLS Oil Drain (Wadah Peralatan Oli)
    Mulai

    Rp3.899.900

    GRIP ON TOOLS Oil Drain (Wadah Peralatan Oli)
    Deskripsi:
    - Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuvering
    atribut:
    • Capacity (gal): 18
  16. Lincoln Oil Portable Waste Container (Peralatan Oli)
    Mulai

    Rp4.499.900

    Lincoln Oil Portable Waste Container (Peralatan Oli)
    Deskripsi:
    Containment vessels for used vehicle oil hold materials for storage, transport, recovery or disposal. These multi-gallon containers meet standards for waste oil legislation and may be a requirement for disposal in some states.
  17. WESTWARD Grease Gun
    Mulai

    Rp499.900

    WESTWARD Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
Daftar Harga Pompa Venturi Terbaru April 2026
Cole Parmer Venturi Vacuum PumpRp12.999.900
Cole Parmer Venturi Miniature Vacuum PumpRp9.299.900
DAYTON Ejector for Jet PumpRp1.499.900
Cole Parmer Venturi With Air Saver Technology With GaugeRp98.999.900
DAYTON Pump PartRp409.900
Cole Parmer Aspirator PumpRp149.999.900
DAYTON Jet Pump for Shallow Well (Pompa Jet)Rp9.999.900
DAYTON Jet Pump System (Pompa Jet)Rp13.999.900
Enerpac Pompa HidrolikRp31.999.900
SLOAN Toilet Flush Valve Repair Parts & AccessoriesRp94.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)