Emaux Nano Tech UV-C Disinfection System

Sebelum PPN:
Rp13.999.900
Spesifikasi
Maximum Flow (m³/hour)25
Pool Volume (m³/hour)90
Input Power (W)87
Connections (inch)1.5/2
Maximum Pressure (bar)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emaux NanoTech UV-C Ozone combines UV-C technology with ozone production ensuring fresh and healthy pool water with the minimum use of chlorine.

UV-C Ozone Operation:
UV-C Ozone Operation The water is pumped into the unit through the reactor. Air is drawn through the venturi system into the unit via the air injector and flows through the quartz glass and the ozone UV-C lamp. The air enters the lamp and is charged with ozone molecules, then passes through the ball valve to be mixed with the water in the reactor.
Feature
1. Built-in electronic pre-selector ensure a smooth
power supply
2. Up to 35% more UV-C yield as a result of reflection
3. Reduces use of chlorine by up to 80%
4. Ozone UV-C lamp life 9,000 hours
5. Built-in timer for the UV-C lamp
6. Digital alert when the lamp needs replacing

Ulasan Produk

Tidak ada ulasan