Spesifikasi
| Wetted Parts | Aluminium |
|---|---|
| Free-Air Capacity (CFM) | 0.3 |
| Free-Air Capacity (LPM) | 8.5 |
| Free-Air Capacity (LPH) | 510 |
| Maximum Flow Rate (CFM) | 0.3 |
| Maximum Flow Rate (L/minute) | 8.5 |
| Air Input At 80 Psi (CFM) | 0.75 |
| Air Input At 80 Psi (LPM) | 21.2 |
| Diameter (cm) | 1.27 |
| Diameter (inch) | 0.5 |
| Diameter (mm) | 12.7 |
| Length (cm) | 3.18 |
| Length (inch) | 1.25 |
| Length (mm) | 31.8 |
| Maximum Vacuum (in Hg) | 27 |
| Maximum Vacuum (mbar) | 100 |
| Maximum Vacuum (mm Hg) | 74.2 |
| Maximum Vacuum (torr) | 74.2 |
| Port Size | 10-32 UNF |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These new pumps take advantage of the venturi effect—as a stream of compressed air exits a constricted orifice the resulting pressure drop draws air through a vacuum port. Since they require no oil or electricity, the resulting vacuum (up to 29.5" Hg) is clean and efficient. With no moving parts or electrical hazards, these air-powered pumps are also intrinsically safe. The remarkably compact size of these pumps enables you to design vacuum systems with smaller, less expensive components and reduced maintenance costs. Each model (except 79165-40) includes a replaceable silencer that reduces noise levels up to 30% while offering minimal resistance to air flow.
Select the model of vacuum pump best suited to your specific application. Model 78165-20 includes a vacuum gauge which provides easy visual monitoring—helpful when troubleshooting. We recommend an air filter upstream of the pump to prolong service life. Filter should have a pore size of 50 µm or smaller.
Select the model of vacuum pump best suited to your specific application. Model 78165-20 includes a vacuum gauge which provides easy visual monitoring—helpful when troubleshooting. We recommend an air filter upstream of the pump to prolong service life. Filter should have a pore size of 50 µm or smaller.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
