Spesifikasi
| Dimensions (mm) | 890x530x430 |
|---|---|
| Measurement | Laser Diffraction |
| Measuring Range Dry (µm) | 0.1 to 500 |
| Measuring Range Wet (µm) | 0.04 to 500 |
| Accuracy | Better Than 1% Variation+ |
| Digita Data Security | FDA Title 21 CFR - Part 11 |
| Dry Dispersion | Venturi |
| Electromagnetic Compliance | EN 61326-1:2013 |
| Laser Class Closed Cover | Class 1 of EN 60825-1:2014 |
| Laser Class Open Cover | Class 3R of EN 60825-1:2014 |
| Laser Safety Classification | FDA Title 21 CFR - Part 1040 & EN 60825-1:2014 |
| Liquid Dipersion | 2 Peristaltic Pumps/Ultrasonic Transducer/Stirrer |
| Low Voltage | EN 61010-1:2010 & EN 61010-2-081:2015 |
| Measuring Time | <1 Min |
| Number of Lasers | 2 |
| Repeatability | Better Than 0.5% Variation |
| Reproducibility | Better Than 1% Variation+ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anton Paar Particle Size Analyzer are designed to measure the size of particles ranging from 0.04 μm to 2500 μm, depending on the model, without having to replace optics or calibrate the appliance. The measurement principle is based on the diffraction of a light source by the sample. The results are processed by a PC-compatible computer running a Windows® operating system. Specifications Dimensions 890 mm x 530 mm x 430 mm; 35 in x 21 in x 17 in Weight 57 kg Power Supply AC network power supply 110 - 240 V, 50 - 60 Hz Power consumption (VA) < 100W Environmental Conditions Ambient temperature +10 °C to +35 °C Ambient humidity 35 - 80 %, non-condensing Degree of pollution 2 Measurements Range (μm) in dry mode 0.1 - 2500 Range (μm) in liquid mode 0.04 - 2500 Accuracy Better than ± 1 % Repeatability Better than ± 0,5 % Lasers Number of lasers 3 Laser 1 characteristics 2 mW- 830 nm Laser 2 characteristics 5 mW - 635 nm Laser 3 characteristics 1,5 mW - 830 nm Laser safety certification FDA Title 21 CFR - Part 1040, IEC/EN 60825-1/A2 Dispersion technique Dry mode venturi/free fall Liquid mode 2 peristaltic pumps, ultrasound generator and stirrer Connections Electrical Analyzer AC network, vacuum cleaner system AC network, vacuum cleaner system supply line, series link (RS 232) Optional electrical connection Video camera output Pneumatic Vacuum cleaner system outlet, water inlet (liquid mode), water outlet, overflow outlet. Standards Laser dissemination ISO 13320 Digital data security FDA Title 21 CFR - Part 11 Mechanical and electrical CE USP 429 Hood open Category 1 of IEC/EN 60825-1/A2 Hood closed Category 3B of IEC/EN 60825-1/A2
Small Volume Unit. The Small Volume Unit (SVU) was specially designed for users who need to reduce the measured sample volume e.g. of costly samples. Only 40 mL of sample is necessary to measure accurate particle size distributions. The SVU is also suitable for aggressive solvents.
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Small Volume Unit. The Small Volume Unit (SVU) was specially designed for users who need to reduce the measured sample volume e.g. of costly samples. Only 40 mL of sample is necessary to measure accurate particle size distributions. The SVU is also suitable for aggressive solvents.
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
