Beli Pneumatic Transmitter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: MNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  2. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
  3. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  4. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  5. Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  6. TONE Transmitter for Pokayoke Torque Wrench
    Mulai

    Rp4.899.900

    TONE Transmitter for Pokayoke Torque Wrench
    atribut:
    • Working Frequency (GHz): 2.4
    • Weight (g): 40
  7. RIDGID Floating Sonde Transmitter (Pemancar Sinyal Pipa)
    Mulai

    Rp4.999.900

    RIDGID Floating Sonde Transmitter (Pemancar Sinyal Pipa)
    atribut:
    • Part Tool: T
    • Dimensions (cm): 15.24x7.62x3.81
    • Catalog Number: 19793
  8. Autonics Temperature Transmitter CN-502H Series
    Mulai

    Rp3.199.900

    Autonics Temperature Transmitter CN-502H Series
    Deskripsi:
    The CN-502H series temperature transmitters with HART protocol supports various input options for use with diverse temperature sensors. The series offers high accuracy temperature measurement.
    atribut:
    • Input Type: RTD, Thermocouple, Resistance trans., Voltage trans. (mV), Input Accuracy: ±0.1% F.S.
    • Load (V/A): Max. (power supply- 11 DC)/0.023
    • Output (mA): DC-4-20 (2-wire)
    • Power Supply (V): 11-35 DC
    • Power Consumption (W): Max 1
    • Resistance (ohm): Max. 5
    • Response Time (s): (10-90% of output)
  9. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  10. SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Mulai

    Rp109.999.900

    SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow
    Deskripsi:
    SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)
    atribut:
    • Export Control Regulations: AL : N/ECCN : N
    • Net Weight (kg): 4.5
    • Commodity Code: 90262020
    • Country of Origin: France
    • Max. Static Pressure (bar): 160
  11. Autonics Pressure Transmitter PTF30 Series
    Mulai

    Rp6.999.900

    Autonics Pressure Transmitter PTF30 Series
    Deskripsi:
    The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.
    atribut:
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
  12. Autonics Pressure Transmitter KT-302HS Series
    Mulai

    Rp13.999.900

    Autonics Pressure Transmitter KT-302HS Series
    Deskripsi:
    The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Accuracy: ±0.2% of F.S.
    • Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
    • Display Range: -9999 to 99999
    • Explosion Class: Ex d IIC T6
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
    • Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
    • Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
    • Power Supply (V): 9-45 DC
    • Standard Protection: IP67 (IEC Standard)
  13. RIDGID SeekTech Inductive Signal Clamp (Klem Induksi Transmitter Sinyal)
    Mulai

    Rp26.999.900

    RIDGID SeekTech Inductive Signal Clamp (Klem Induksi Transmitter Sinyal)
    atribut:
    • Catalog Number: 72963
    • Application: Aids With Underground Utility Locating
    • Color: Gray
    • Construction: Plastic
    • Diameter (inch): 5
    • Features: Ergonomic Handle, Removable Coiled Cord
    • For use with: All RIDGID SeekTech Line Transmitters, SR-24, SR-60 Receiver, SeekTech SR-20
    • Height (inch): 10 1/2
    • Length (inch): 1 1/2
    • Operating Frequency (Hz): 8 to 262000
    • Size (inch): 4.7
    • Size (mm): 119
    • Transmitter Power (W): 10
    • Width (inch): 5 3/4
  14. SIEMENS Air Quality Sensors (Sensor Kualitas Udara)
    Mulai

    Rp10.999.900

    SIEMENS Air Quality Sensors (Sensor Kualitas Udara)
    Deskripsi:
    Duct air quality sensors are mounted onto or through the wall of an HVAC duct and measure the air quality of the airstream. This provides information on air quality at specific points in the system, allowing users to diagnose air quality issues and regulate the HVAC system for peak efficiency.
    atribut:
    • UNSPSC: 41112209
    • Air Quality Measurement: CO2
    • CO2 Accuracy: ±50 ppm + 2% of MV
    • Compatible Building Automation Protocols: BACnet IPBACnet MS/TPLonWorksLoRaWANModbusMP-Bus
    • Display Type: None
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Housing Color: White
    • Housing Material: Polyethylene
    • Includes: Adjustable Probe; Mounting Flange
    • Manufacturer Part Number: QPM2100
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): 32
    • Output (V): 0 to 10; 0 to 5
    • Output (mA): 4 to 20
    • Power Required (VAC): 24
    • Power Required (VDC): 15 to 35
    • Wall Plate Style: Semi-Flush
  15. Airtac Standard Cylinder (Silinder Pneumatik)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder (Silinder Pneumatik)
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  16. Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type) (Katup Kupu-Kupu)
    Mulai

    Rp6.199.900

    Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type) (Katup Kupu-Kupu)
    atribut:
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Body Material: ADC12
    • Connection Method: Wafer
    • Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
    • Pressure: Temperature reference (Bata 1)
    • Shape: Otherwise
    • Temperature Range (°C): (Continuous use) 0 - +100
  17. monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  18. Schneider HVAC & Refrigeration Parts
    Mulai

    Rp1.499.900

    Schneider HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Schneider Electric
  19. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
Daftar Harga Pneumatic Transmitter Terbaru October 2026
ASHCROFT 1/2inch MNPT Intrinsically Safe Pressure TransmitterRp10.999.900
MYCOM Pressure TransmitterRp7.699.900
Autonics Pressure Transmitter TPS20 SeriesRp3.799.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)Rp5.900
TONE Transmitter for Pokayoke Torque WrenchRp4.899.900
RIDGID Floating Sonde Transmitter (Pemancar Sinyal Pipa)Rp4.999.900
Autonics Temperature Transmitter CN-502H SeriesRp3.199.900
Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)Rp17.900
SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowRp109.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)