Beli Pneumatic Oil Extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli)atribut:
- Pre-Chamber Capacity (L): 8
- Plastic Bowl Capacity (L): 12
- Suction Speed (L/minute): 1.5
- Suction Hose (m): 2
- Dimensions (LxWxH) (mm): 470x630x170
- Maximum Air Pressure (bar): 8
- Tank Capacity (L) : 90
- Kennedy Oil Drain Tool Fluid Extractor (Alat Penguras Oli)Deskripsi:FEBK10 Pneumatic fluid extractor for use in draining engine oil, water, fuel and hydraulic fluids from vehicle engines and other mechanical equipment, bleeding brake/clutch fluid and collection of other non-corrosive fluid spillage. High capacity 10ltr fluid reservoir ideal for garage, extension tube storage, used for workshop and on-site use. Supplied with 1500 x 15mm initial tubing with extension tubes; 700 x 6mm, 360 x 10mm, 310 x 6mm and 380mm brake bleeder attachment. Air supply 70-110psi (5-8bar), air consumption 180ltr/min, vacuum (maximum) 500mm HG, extraction rate 2.5ltr/min., air inlet size 1/4inch BSP.atribut:
- Includes: Extension Tubes
- Overall Length: 230mm
- Part Number: KEN5404700K
- JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli)atribut:
- Air hose specifications: Hose: 10Φ × 1000L ・ 8Φ × 1500L ・ 6.5Φ × 1000L ・ 6Φ × 1000L
- Included Accessories: With brake hose
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tank Capacity (L) : 10
- Working Air Pressure Range (MPa): 40~170psi,2.8~12kg/cm2,2.8~12BAR
- JTC Oil Drain Tool Pneumatic Fluid Extractor (alat penguras oli)atribut:
- Capacity: 8.5 L
- GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)Deskripsi:Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)atribut:
- Total pcs: 6
- Include: Plastic Case
- Kennedy Screw Extractor SetDeskripsi:Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
- monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)Deskripsi:Produk ini juga sering disebut dengan oil filter wrenchatribut:
- Compatible Maker: Toyota
- Diagonal (mm): 65
- Compatible: TO-16, TO-13, NO -14, NO -12, HO-11, HO-12, SZO-10
- Height (mm): 37
- Outer Diameter d (mm): 71
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Shape: 14 angles
- Subtense (mm): 64
- monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer / Alat Ukur Tekanan)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- The Outer Diameter (Ø mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Dimension D (mm): 49.5
- Dimension B (mm): 28.5
- The connecting portion screw: G1 / 4
- Accuracy (%): 2.5
- Case Shape: Vertical collarless
- Dimensions a (mm): 60.5
- Dimensions c (mm): 11
- Dimensions e (mm): 13
- Measurement Fluid: Pneumatic, hydraulic, other
- SAGOLA Pneumatic Undercoating Gun 416 (Alat Semprot Pneumatik)atribut:
- Connection (inch): Male Coupling 1/4
- Working Pressure (Bar): 3-10
- Air Consumption (L/minute): at 3.5 bar (air pressure) 160
- KRISBOW Spill Pallet (Palet Penampung Tumpahan)Deskripsi:Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.atribut:
- Color: Black and Yellow
- Material: HDPE
- 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Class: Comfort
- Color: White
- Respirator Style: Cup
- AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)Deskripsi:-Pump for both Pail can and 18-Liter square can for oil, kerosene, and light oil.-Mounting is just fitting the adapter into the mouth of the can.-Easy operation just by moving the piston up and down.-General oil, cutting oil. (high viscosity response).-For 40mm Capatribut:
- Body Material: Steel
- For Base (mm): 40
- Hose (mm): 12x350
- Material (Hose): PVC
- Material (Packing): Nylon
- Total Length (mm): 632
- Usable Viscosity (MPa): 10000 S or less
- Discharge Rate (cc/stroke): 200
- Purpose of Use: General oil, cutting oil. (high viscosity response)
- monotaro.id Kain Lap Majun Perca Lembaran Putih (Cleaning Cloth)Deskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Putih
- Use for: Serap Air, Minyak, Oli, etc
- Type: Lembaran
- monotaro.id Kain Lap Majun Perca Lembaran Warna (Cleaning Cloth)Deskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Assorted Color
- Type: Lembaran
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Philips Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- Kennedy Hydraulic Nut Splitter SetDeskripsi:The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from carbon steel. 8 Piece Set contents: 1x hydraulic ram. 1x splitter body 3/8 Inch diameter capacity. 1x splitter body 1/2 Inch diameter capacity. 1x splitter body 5/8 Inch diameter capacity. 1x splitter body 3/4 Inch diameter capacity. 1x splitter body 1 Inch diameter capacity. 1x threaded attachment sleeve. 1x oil bottle.atribut:
- Product Number: HNS100
- Pressure Application: Hydraulic
- Material: Steel
- Maximum Nut Capacity: 25
- Nut Capacity (mm): 10 to 25
- Includes: Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve
- Minimum Nut Capacity: 10mm
- Part Number: KEN5034300K
Daftar Harga Pneumatic Oil Extractor Terbaru November 2026
| KRISBOW Oil Drain Tool Waste Oil Suction Extractor (Alat Penguras Oli) | Rp22.999.900 |
| Kennedy Oil Drain Tool Fluid Extractor (Alat Penguras Oli) | Rp7.999.900 |
| JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli) | Rp5.499.900 |
| JTC Oil Drain Tool Pneumatic Fluid Extractor (alat penguras oli) | Rp3.699.900 |
| GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk) | Rp179.900 |
| Kennedy Screw Extractor Set | Rp269.900 |
| monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli) | Rp199.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer / Alat Ukur Tekanan) | Rp139.900 |
| SAGOLA Pneumatic Undercoating Gun 416 (Alat Semprot Pneumatik) | Rp1.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/01P104585001-2.jpg)
/59P102197189-2.jpg)
/P101537344-1.jpg)
/P101537382-1.jpg)
/P102171189-1.jpg)

/P101568676-1.jpg)
/ogP105574880-4.jpg)
/meP103176806-1.jpg)
/7kP103713272-1.jpg)
/l9P103952765-2.jpg)
/P102005880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%2FRespirator%20Partikulat)/9sP105602352-2.jpg)
/P102865037-1.jpg)
/j9P102078693-11.jpg)
/nkP103057848-5.jpg)
/6kP101544236-2.jpg)
/P101518299-1.jpg)
/1hP105295053-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)