Beli Pneumatic Nail Gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- SENCO Nail GunDeskripsi:Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
- INGCO Concrete NailDeskripsi:INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumaticatribut:
- Suitable For: ACN18641
- Nail Head (mm): 6.4x2.2
- Shank Diameter (mm): 2.2
- Euro Nail GunDeskripsi:Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.atribut:
- Brad Size (mm): 10-30
- Load Capacity (pcs): 100
- Operating Pressure (MPa) : 0.4-0.7
- STANLEY Staple Gun TR45 (Mesin Paku Tembak)atribut:
- Staples Type: Type-A
- MILWAUKEE Extended Nail Strip Holder for Nailer (Wadah Paku Kapasitas Besar untuk Mesin Paku)Deskripsi:Collated nail magazines hold strips or bands of nails and feed the nails to the nose of a nail gun so they can be driven in one after the other. Also called nail-gun clips, they speed installation when driving multiple nails of the same size. Extended magazines provide higher nail capacity with less downtime and reloading, while increasing productivity.atribut:
- Number of Pieces: 1
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- INGCO Brad NailDeskripsi:INGCO Brad Nail (F20) // Refill Isi Nailer Paku Tembak T F 20 mm
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- Sherlock Screw Shank Nails (Paku Ulir)atribut:
- Size (inch): 3
- STANLEY Staple Gun TR250 (Mesin Paku Tembak)atribut:
- Staples Type: Type-G and J
- Sherlock Paku RivetDeskripsi:Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
- Resiltools Refill Nail Gun Besiatribut:
- Thickness (mm): 1.8
- Material: Medium carbon steel wire
- Temperature Resistance (°C): 150
- Durability of Goods: 15 Years
- Resiltools Refill Nail Gun Kayuatribut:
- Thickness (mm): 1.26
- Material: Galvanized zinc iron
- Temperature Resistance (°C): 150
- Durability of Goods: 15 Years
- ARED Handy Gun Sealant for Sealant Tube (Tembakan Lem Sealant)Deskripsi:- Handy gun sealant untuk tabung sealant / tube sealant / cartridge sealant.- Digunakan saat pengaplikasian sealant.- High quality gun sealant yang memiliki daya tahan terbaik.- Berbahan tebal sehingga kokoh dan awet ketika digunakan.- Cocok digunakan untuk perlengkapan rumah tangga dan pekerja bangunan.atribut:
- Type: Gun Sealant
- Size (inch): 9
- Material: Chrome Vanadium,Chrome,Molibdenum,Baja S2
- TEKIRO Gun Tacker Standard (Stapler Tembak)Deskripsi:Staple Gun merk Tekiro memang sangat kuat dan sangat cocok untuk pekerjaan staples jokStaple Gun sudah termasuk isiTEKIRO Staples gun. Merupakan alat untuk menyatukan 2 buah benda atau lebih. Dengan material carbon steel yang tidak mudah rusak.Fungsi : Untuk menyatukan 2 buah benda menjadi 1Material : Carbon Steelatribut:
- Material: Carbon Steel
- Size (mm): 7-8
- Dimension 1 (mm): 75
- Dimension 2 (mm): 152
- Dimension 3 (mm): 122
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
Daftar Harga Pneumatic Nail Gun Terbaru November 2026
| TEKIRO Air Nailer Gun (Mesin Paku Tembak) | Rp529.900 |
| SENCO Nail Gun | Rp3.599.900 |
| INGCO Concrete Nail | Rp74.900 |
| Euro Nail Gun | Rp469.900 |
| STANLEY Staple Gun TR45 (Mesin Paku Tembak) | Rp269.900 |
| MILWAUKEE Extended Nail Strip Holder for Nailer (Wadah Paku Kapasitas Besar untuk Mesin Paku) | Rp5.099.900 |
| MILWAUKEE Nail Gun (Paku Tembak) | Rp9.999.900 |
| INGCO Brad Nail | Rp11.900 |
| SIP Blind Rivet (Paku Keling) | Rp239.900 |
| Sherlock Screw Shank Nails (Paku Ulir) | Rp679.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/6tP103683245-2.jpg)



/57P107039187-1.jpg)
/6cP107284228-1.jpg)
/0nP107292023-1.jpg)

/6xP105638249-3.jpg)
/nwP105064860-1.jpg)
/4pP107039169-1.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/ARED%20Handy%20Gun%20Sealant%20for%20Sealant%20Tube%20(Tembakan%20Lem%20Sealant)/bhP106836413-1.jpg)
/lwP105678788-2.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)