Beli Pneumatic Double Acting Cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hallite Double-Acting Piston Seals
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Hallite Double-Acting Piston Seals
    Deskripsi:
    Design A medium to heavy duty double acting seal, the Hallite 56 has shown itself over many years to be an effective androbust piston seal in a wide variety of applications. Designed for split pistons it offers the benefits in terms ofsealing efficiency and low friction gained from rubber/fabric and a specific proportion of rubber in contact with thecylinder surface.The centre of the seal is rubber which is bonded to two ‘U’ section bases of rubberised fabric, and is compressedby the housing to obtain an effective low pressure seal. When the pressure increases the rubber energises the ‘U’section and deforms it to the housing, increasing the sealing area and improving the seal.Rubberised fabric is used to protect the rubber because it has strength and durability which combines with itsability to retain lubricant, to help keep friction low and reduce wear.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
  2. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp11.999.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  3. Enerpac Hydraulic Cylinder 200 Ton (Double Acting)
    Mulai

    Rp239.999.900

    Enerpac Hydraulic Cylinder 200 Ton (Double Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Collar threads, plunger threads and base mounting holes for easy fixturing- Baked enamel finish for increased corrosion resistance- Removable hardened saddles protect plunger during lifting and pressing- Built-in safety valve prevents accidental over-pressurization- Plunger wiper reduces contamination, extending cylinder life- CR-400 included on all models
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 200
    • Maximum Cylinder Capacity Advance (kN): 1995
    • Stroke (mm): 152
    • Collapsed Height A (mm): 430
    • Extended Height B (mm): 582
    • Base to Advance Port H (mm): 30
    • Cylinder Bore Diameter E (mm): 114.3
    • Cylinder Effective Area Advance (cm²): 285
    • Cylinder Effective Area Retract (cm²): 145.3
    • Material: Steel
    • Oil Capacity Advance (cm³): 4332
    • Oil Capacity Retract (cm³): 2209
    • Outside Diameter D (mm): 146
    • Plunger Diameter F (mm): 95.2
    • Plunger Type: Solid
    • Return Type: Double-Acting, Hydraulic Return
    • Saddle Diameter J (mm): 71
    • Saddle Protrusion from Plunger K1 (mm): 6
    • Surface Treatment: Paint
  4. KENTA Double Acting High Tonnage Hydraulic Jack
    Mulai

    Rp43.999.900

    KENTA Double Acting High Tonnage Hydraulic Jack
    Deskripsi:
    Double-acting, for push and pullSafety valve in retract side of cylinder, helps to preventDamage in case of accidental over-pressurizationPlunger wiper reduces contamination, extending cylinder lifeHigher capacities: 1500 and 2000 ton models are available on request
  5. EMC Pneumatic Cylinder Bore 50
    Mulai

    Rp539.900

    EMC Pneumatic Cylinder Bore 50
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 50
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  6. EMC Pneumatic Cylinder Bore 100
    Mulai

    Rp1.099.900

    EMC Pneumatic Cylinder Bore 100
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 100
    • Port Size: G1/2
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  7. EMC Pneumatic Cylinder Bore 80
    Mulai

    Rp919.900

    EMC Pneumatic Cylinder Bore 80
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  8. EMC Pneumatic Cylinder Bore 63
    Mulai

    Rp639.900

    EMC Pneumatic Cylinder Bore 63
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  9. EMC Pneumatic Cylinder Bore 32
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  10. EMC Pneumatic Cylinder Bore 160
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  11. EMC Pneumatic Cylinder Bore 125
    Mulai

    Rp2.099.900

    EMC Pneumatic Cylinder Bore 125
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 125
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  12. EMC Pneumatic Cylinder Bore 40
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  13. EMC Pneumatic Cylinder Bore 125 Plus Magnet
    Mulai

    Rp2.199.900

    EMC Pneumatic Cylinder Bore 125 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 125
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  14. EMC Pneumatic Cylinder Bore 50 Plus Magnet
    Mulai

    Rp619.900

    EMC Pneumatic Cylinder Bore 50 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 50
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  15. EMC Pneumatic Cylinder Bore 40 Plus Magnet
    Mulai

    Rp489.900

    EMC Pneumatic Cylinder Bore 40 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  16. EMC Pneumatic Cylinder Bore 63 Plus Magnet
    Mulai

    Rp719.900

    EMC Pneumatic Cylinder Bore 63 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  17. EMC Pneumatic Cylinder Bore 100 Plus Magnet
    Mulai

    Rp1.199.900

    EMC Pneumatic Cylinder Bore 100 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 100
    • Port Size: G1/2
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  18. EMC Pneumatic Cylinder Bore 80 Plus Magnet
    Mulai

    Rp999.900

    EMC Pneumatic Cylinder Bore 80 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  19. EMC Pneumatic Cylinder Bore 32 Plus Magnet
    Mulai

    Rp439.900

    EMC Pneumatic Cylinder Bore 32 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  20. EMC Pneumatic Cylinder Bore 160 Plus Magnet
    Mulai

    Rp3.899.900

    EMC Pneumatic Cylinder Bore 160 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
Daftar Harga Pneumatic Double Acting Cylinder Terbaru March 2026
Hallite Double-Acting Piston SealsRp30.900
Tomoe Double-Action Cylinder ValveRp11.999.900
Enerpac Hydraulic Cylinder 200 Ton (Double Acting)Rp239.999.900
KENTA Double Acting High Tonnage Hydraulic JackRp43.999.900
EMC Pneumatic Cylinder Bore 50Rp539.900
EMC Pneumatic Cylinder Bore 100Rp1.099.900
EMC Pneumatic Cylinder Bore 80Rp919.900
EMC Pneumatic Cylinder Bore 63Rp639.900
EMC Pneumatic Cylinder Bore 32Rp389.900
EMC Pneumatic Cylinder Bore 160Rp3.799.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)