Camozzi Series 27U Double Acting Cylinder (Silinder Pneumatik)

Sebelum PPN:
Rp999.900 - Rp2.999.900
Spesifikasi
MaterialRod: Ø20 - 25 stainless steel AISI 303 - Ø32 to 63 stainless steel AISI 420B, tube: INOX AISI 304, piston and rod seals = PU
FluidFiltered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
MountingFeet - trunnion - steel bar - pins
Operating Pressure (bar)1 to 10
Operating Temperature (°C)0 to 80 (with dry air -20)
OperationDouble acting
Speed (mm/s)10 to 1000 (no load)
Stroke (min-max) (mm)All diameters 10 - 1000
Type of ConstructionFlanged

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 27 has been designed to reduce the cylinders sizes as much as possible. These cylinders have been constructed with clean lines using stainless steel for both the tube and the rod and Aluminium for the end-blocks.
The choice of material and other design features have allowed to create a range of versatile and reliable cylinders.
The precise method of securing the tube to the end block ensures that all the parts are perfectly aligned. Mechanical cushioning has been fitted on these cylinders in order to reduce noise produced by the piston impact on the end-blocks. Cylinders Series 27 are suitable for assembling with magnetic sensors. Various mounting bracket accessories enable the cylinders to be fitted to suit the requirements of a particular application.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya,
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
- Reduced dimensions
- Different mounting options
- Perfect alignment, perfect linearity

Ulasan Produk

Tidak ada ulasan