VELVAC Double-Acting Tie Rod Air Cylinder

Sebelum PPN:
Rp5.199.900 - Rp7.799.900
Spesifikasi
UNSPSC27131701
Air inlet (inch)1/4 NPT
Body MaterialAluminium
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminium
For Fluid TypeAir
Magnetic PistonMagnetic Piston
Maximum Operating Pressure (psi)120
Maximum Operating Temperature (°F)185
Minimum Operating Pressure (psi)10
Minimum Operating Temperature (°F)-20
Mounting TypeClevis
Piston MaterialBuna-N
Piston Rod MaterialMetal
Repairable CylinderNon-Repairable
Rod Diameter (inch)5/8
Rod Thread Length (inch)1-3/4
Rod Thread Size5/8\"-18
Tie rod MaterialMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vehicle-mount double-acting tie-rod air cylinders feature a robust, corrosion-resistant design for use on vehicles contacting road debris and moisture.
Feature
Air Cylinder Body Material Aluminum Cylinder Repair Non-Repairable Magnetic Piston Magnetic Piston Mounting Type Clevis Bore Diameter 2 1/2 in Cushion Type None Stroke Length 4 in Inlet Size 1/4 in Air Inlet Type NPT Spring Retraction Force 483 lb Cylinder Action Double Acting System of Measurement Inch Tie Rod Material Metal Inlet Gender Female Maximum Operating Pressure 120 psi Maximum Operating Temperature 185 Degrees F

Ulasan Produk

Tidak ada ulasan