JOHNSON CONTROLS Ball Valve HVAC Control (Ball Valve)

Sebelum PPN:
Rp2.399.900 - Rp9.399.900
Spesifikasi
UNSPSC40141607
Closeoff Pressure200
Connection Type(F)NPT
For use withM9000 or VA9000 Series Actuators
IncludesValve Only
MaterialStainless Steel Trim
Maximum Water Temperature (°F)284
Power SourceElectric Actuator
Safe Working Steam PSI15 with Thermal Spacer
Safe Working Water PSI580
Valve Only/Actuator IncludedValve Only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
HVAC Control Ball Valve Valve Only 2-Way Coefficient of Volume 11.7 Connection Type (F)NPT Connection Size 1/2 in Material Stainless Steel Trim Safe Working Steam PSI 15 with Thermal Spacer Safe Working Water PSI 580 psi Closeoff Pressure 200 psi Max Water Temp 284 Degrees F Height 1 7/8 in Width 1 5/16 in Depth 2 1/2 in Power Source Electric Actuator For Use With M9000 or VA9000 Series Actuators Includes Valve Only

Ulasan Produk

Tidak ada ulasan