Beli Pipa Ac 1 Pk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hoda AC Pipe (Pipa AC)
    Mulai

    Rp389.900

    Hoda AC Pipe (Pipa AC)
    Deskripsi:
    PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
  2. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  3. Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Mulai

    Rp20.900

    Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
  4. Daikin Air Conditioner Multi Split (AC / Pendingin Udara)
    Mulai

    Rp16.999.900

    Daikin Air Conditioner Multi Split (AC / Pendingin Udara)
    Deskripsi:
    AC Multi S Daikin 0.5PK + 0.75PKAC Air ConditionerAC Split Wall Daikin Multi-S2MKC30QVM4CTKC15RVM4+CTKC15RVM4
    atribut:
    • Cooling Capacity (PK): Indoor I : 0.5; Kapasitas Indoor II : 0.75
    • Power (W): 690
    • Dimensions (HxWxD) (mm): 285x770x223 (indoor); 550x675x284 (outdoor)
    • Pipe Size (inch): 1/4x3/8
    • Max. Pipe Length (m): 25
    • Max. Pipe Height (m): 15
  5. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  6. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  7. Gree Air Conditioner Split Wall (AC / Pendingin Udara)
    Mulai

    Rp7.399.900

    Gree Air Conditioner Split Wall (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Gree 1.5PK Deluxe Low WattAC Air ConditionerAC Split Wall Gree C3E Deluxe Low WattGWC-12C3E
  8. Daikin AC Cassette Non Inverter (AC Plafon)
    Mulai

    Rp26.999.900

    Daikin AC Cassette Non Inverter (AC Plafon)
    Deskripsi:
    AC Cassette Daikin 2.5PK Non InverterAC Air ConditionerAC Cassette Daikin Malaysia Non InverterFCRN60FXV14+RN60CXV1A4 (Wireless)Aksesoris : Remote : BRC52A62Panel : BC50F2XW4
    atribut:
    • Cooling Capacity (PK): 2.5
    • Capacity Cooler (BTU/hour): 23000
    • Power (kW): 2.05
    • Dimensions (HxWxD) (mm): 246x840x840 (Indoor), 651x855x328 (Outdoor)
    • Pipe Size (inch): 1/4x5/8
    • Max. Pipe Length (m): 30
    • Max. Pipe Height (m): 15
  9. Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)
    Mulai

    Rp34.900

    Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
  10. Sanken Floor Standing AC (AC Lantai)
    Mulai

    Rp13.999.900

    Sanken Floor Standing AC (AC Lantai)
    Deskripsi:
    Keterangan Singkat : Sanken ESF-35R4D/L Floor Standing Air Conditioner [3PK] merupakan AC Standing dengan kapasitas pendinginan 3 PK dengan tingkat kecepatan putaran 23700 Btu/h.  AC ini dilengkapi dengan front panel display Touchscreen (LED) sehingga lebih mudah digunakan
    atribut:
    • Energy Saving Rate: None
    • Ranking: None
    • Panel Assy: White
    • Cabinet Assy: White
    • Maximum Input Power: None
    • Cooling Capacity (BTU/hour): 26000
    • Fan Compressor Capacitor (µF): 50
    • Fan Power (W): 53
    • Fan Power Capacitor: None
    • Fan Power Motor: None
    • Frequency (Hz): 50
    • Maximum High Pressure: None
    • Maximum Input Power (A): 13.0
    • Maximum Low Pressure: None
    • Minimum Input Power: None
    • Refrigrant Type: R410A
    • Voltage (V): 220
  11. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  12. LG Air Conditioner Split Wall (AC / Pendingin Udara)
    Mulai

    Rp7.799.900

    LG Air Conditioner Split Wall (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall LG 1.5PK Dual Cool Eco InverterAC Air ConditionerAC Split Wall LG Dual Cool EcoT13EV4
    atribut:
    • Cooling Capacity (PK): 1.5
    • Capacity Cooler (BTU/hour): 12000
    • Power (kW): 1030
    • Dimensions (HxWxD) (mm): 837x308x189 (indoor); 720x500x230 (outdoor)
    • Pipe Size (inch): 1/4x3/8
    • Max. Pipe Length (m): 20
    • Max. Pipe Height (m): 15
  13. Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)
    Mulai

    Rp129.900

    Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 32 (1 1/4inch)
  14. Armaflex Insulation Pipe U-Series Class 1 (Pipa AC)
    Mulai

    Rp289.900

    Armaflex Insulation Pipe U-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 40 (1 1/2inch)
  15. Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Mulai

    Rp90.900

    Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 25 (1inch)
    • Length (m): ±2
  16. Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 6 (1/4inch)
  17. Daikin AC Floor Standing (AC Lantai)
    Mulai

    Rp19.999.900

    Daikin AC Floor Standing (AC Lantai)
    Deskripsi:
    AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
  18. Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)
    Mulai

    Rp8.099.900

    Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
  19. Polytron Floor Standing Air Conditioner (AC Lantai)
    Mulai

    Rp10.999.900

    Polytron Floor Standing Air Conditioner (AC Lantai)
    Deskripsi:
    Polytron Floor Standing Air Conditioner mampu mendinginkan ruangan yang luas sekalipun. Proses instalasi yang mudah serta tampilan eksterior yang elegan, siap memperindah ruangan manapun yang anda inginkan.Sleep ModeSistem ini akan menambahkan kenyamanan dengan menurunkan tingkat kebisingan dan menaikan otomatis suhu 1 derajat Celcius selama anda beristirahat.3D Flow TechnologyHembusan udara dingin ke segala arah menjadikan pendinginan lebih merata ke seluruh ruangan.Self Diagnosis & ProtectionMicro chip dalam sistem kendali elektronik akan mendeteksi tanda-tanda kerusakan dini pada sistem pendingin dan menghindarkan sistem dari kerusakan fatal.Auto RestartSistem Kendali elektronik dilengkapi chip memory. Setelah listrik padam, AC dapat kembali beroperasi secara otomatis pada mode pendingin yang telah anda atur sebelumnya.Active Cleaning FunctionFitur ini dapat mencegah dan mengurangi koloni jamur, bakteri, serta endapan debu yang menempel pada evaporator.
  20. Panasonic AC Floor Standing (AC Lantai)
    Mulai

    Rp19.999.900

    Panasonic AC Floor Standing (AC Lantai)
    Deskripsi:
    AC Floor Standing Panasonic 2PKAC Air ConditionerAC Floor Standing Panasonic Non InverterCS-J18FFP5 + CU-J18FFP5 (Wireless)
    atribut:
    • Cooling Capacity (PK): 2
    • Capacity Cooler (BTU/hour): 19100
    • Power (kW): 5.6
    • Dimensions (HxWxD) (mm): 1680x500x298 (indoor); 700x998x320 (outdoor)
    • Pipe Size (inch): 1/4x5/8
    • Max. Pipe Length (m): 15
    • Max. Pipe Height (m): 10
    • SNI License: Yes
    • SNI Number: 824 220067
Daftar Harga Pipa Ac 1 Pk Terbaru October 2026
Hoda AC Pipe (Pipa AC)Rp389.900
Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Rp24.900
Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Rp20.900
Daikin Air Conditioner Multi Split (AC / Pendingin Udara)Rp16.999.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
Gree Air Conditioner Split Wall (AC / Pendingin Udara)Rp7.399.900
Daikin AC Cassette Non Inverter (AC Plafon)Rp26.999.900
Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Rp34.900
Sanken Floor Standing AC (AC Lantai)Rp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)