Beli Ph Dan Tds Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)
    Mulai

    Rp7.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  2. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  3. Hanna Instruments Combo pH/Conductivity/TDS Tester (Pengukur pH dan EC)
    Mulai

    Rp9.999.900

    Hanna Instruments Combo pH/Conductivity/TDS Tester (Pengukur pH dan EC)
    Deskripsi:
    The HI98129 makes measuring pH quick and easy! This lightweight, waterproof tester offers high accuracy pH, low range EC/TDS (0 to 3999 µS/cm EC/ 0 to 2000 ppm TDS) and temperature measurements in a single handheld unit! No more switching between meters for your routine measurements.
    atribut:
    • Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use, auto-off after 8 minutes of non-use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • EC Accuracy: +/-2% F.S.
    • EC to TDS Conversion Factor: 0.45 to 1
    • EC/TDS Temperature Compensation (°C): Automatic with Beta Adjustable from 0.0 to 2.4% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • TDS Accuracy: +/-2% F.S.
    • pH Temperature Compensation: Automatic
  4. Hanna Instruments pH Meter (Pengukur pH)
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter (Pengukur pH)
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  5. KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    Mulai

    Rp2.399.900

    KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  6. Lutron pH Meter (Pengukur pH)
    Mulai

    Rp999.900

    Lutron pH Meter (Pengukur pH)
    Deskripsi:
    - Economical type.- pocket size.
  7. Lutron Alat Ukur pH
    Mulai

    Rp3.399.900

    Lutron Alat Ukur pH
    Deskripsi:
    Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuran
    atribut:
    • DIN Size (mm): 96x48
    • Depth (mm): 107
    • Power (V): AC 90 to 264
    • Frequency (Hz): 50/60
  8. Lutron Soil PH Meter
    Mulai

    Rp1.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
  9. Hanna Instruments pH/EC/TDS Multiparameter Probe
    Mulai

    Rp7.699.900

    Hanna Instruments pH/EC/TDS Multiparameter Probe
    Deskripsi:
    The HI1285-6 is a 3-in-1 pre-amplified multiparameter probe with CAL Check that measures pH, EC/TDS, and temperature within a single polypropylene body. Using this probe allows users to employ the CAL Check feature of the HI9813-6 portable multiparameter meter. The pH portion of this probe is constructed with a cloth junction, maintenance-free polymer gel electrolyte, and a low-temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two stainless steel pins for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples. The design consideration for the HI1285-6 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, and boilers and cooling towers. The HI1285-6 is designed for use with Hanna's HI9813-6 portable multiparameter meter.This purchase is including CAL Check
    atribut:
    • Amplifier: Yes
  10. Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  11. Hanna Instruments pH Meter Portable (Pengukur pH)
    Mulai

    Rp3.499.900

    Hanna Instruments pH Meter Portable (Pengukur pH)
    Deskripsi:
    The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode.  This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracy
    atribut:
    • pH Resolution (pH): 0.01
  12. Hanna Instruments DiST 1 Waterproof TDS Tester (Pengukur Kadar TDS)
    Mulai

    Rp3.499.900

    Hanna Instruments DiST 1 Waterproof TDS Tester (Pengukur Kadar TDS)
    Deskripsi:
    The Hanna Instruments HI98301 DiST 1 is a low-range total dissolved solids tester than can measure up to 2000 ppm (mg/L). The DiST 1 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. The HI98301 DiST 1 has a 0.5 conversion factor in the measurement of TDS in a variety of applications including water conditioning, environmental monitoring, education and general laboratory use. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC to TDS Conversion Factor: 0.5
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98301 is supplied with protective cap, 1382 ppm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
    • TDS Accuracy: +/-2% F.S.
    • TDS Calibration: Automatic, one point at 1382 ppm
    • TDS Range (ppm): 0 to 2000 (mg/L)
    • Weight (g): 68 (2.4 oz.) without battery
  13. Hanna Instruments Three Range Portable TDS Meter
    Mulai

    Rp26.999.900

    Hanna Instruments Three Range Portable TDS Meter
    Deskripsi:
    The HI8734 is a rugged, portable TDS meter designed for use in a wide variety of environmental conditions. It is supplied with a four-ring conductivity probe to allow for three ranges of measurement. TDS readings are adjusted with manual temperature compensation, assuring users of consistent and accurate measurements of total dissolved solids.
    atribut:
    • Battery Type/Life: 9V / approximately 100 hours of continuous use
    • Dimensions (mm): 145x80x36 (5.7x3.1x1.4\")
    • EC to TDS Conversion Factor: 0.5
    • EC/TDS Probe: HI76301D four ring conductivity probe with DIN connector and 1 m (3.3') cable (included)
    • EC/TDS Temperature Compensation (°C): Manual from 0 to 50 (32 to 122 degree F) with Beta = 2%/
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95%
    • Ordering Information: HI8734 is supplied with HI76301D conductivity probe, HI70032 1382 mg/L (ppm) calibration solution sachet, battery, and instruction manual.
    • TDS Accuracy: +/-1% FS (excluding probe error)
    • TDS Calibration: manual, one-point through TDS knob
    • TDS Range (ppm): 0.0 to 199.9 mg/L; 0 to 1999 mg/L; 0.00 to 19.99 g/L (ppt)
  14. Hanna Instruments pH/EC/TDS Multiparameter Probe
    Mulai

    Rp9.399.900

    Hanna Instruments pH/EC/TDS Multiparameter Probe
    Deskripsi:
    The HI1288 is a 3-in-1 pre-amplified multiparameter probe that measures pH, EC/TDS, and temperature within a single polypropylene body. The pH portion of this probe is constructed with a cloth junction, maintenance free polymer gel electrolyte, and a low temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two graphite sensors for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples. The design consideration for the HI1288 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, wastewater treatemnt and boilers and cooling towers. The HI1288 is designed for use with Hanna's HI991300 and HI991301 portable multiparameter meters.
    atribut:
    • Amplifier: Yes
    • Body Length/Overall Length (mm): 95 / 185
    • Body Material: Polypropylene
    • Cable (m): 7-pole; 1 (3.3')
    • Connector Type: DIN
    • Glass Type: Low Temperature (LT)
    • Junction Type/Flow Rate: cloth
    • Matching Pin: No
    • Maximum Pressure (bar): 0.1
    • Notes: To be used with HI991300 and HI991301
    • Temperature Sensor: Yes
    • Tip / Shape (mm): Spheric (8)
    • Type of Electrolyte: Gel
  15. Extech pH Meter
    Mulai

    Rp4.799.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  16. Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated Conductivity/TDS/Salinity Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative Conductivity/TDS/Salinity meter: edge.
  17. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.499.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  18. Hanna Instruments Portable pH/mV Meter
    Mulai

    Rp21.999.900

    Hanna Instruments Portable pH/mV Meter
    Deskripsi:
    The HI8424 is a compact, waterproof, portable pH/mV/temperature meter that is supplied complete with a protective carrying case, PEI plastic body pH electrode, stainless steel temperature probe, calibration buffer sachets, and cleaning solution sachets. The meter features automatic calibration at one or two points as well as Automatic Temperature Compensation (ATC) when the temperature probe is connected.
    atribut:
    • Accuracy (mV): +/-0.2; +/-1
    • Automatic Shut-off: After 20 minutes of non-use (can be disabled)
    • Battery Type/Life: 9V / approximately 150 hours of continuous use
    • Dimensions (mm): 164x76x45 (6.5x3.0x1.8\")
    • Ordering Information: HI8424 is supplied with HI1230B pH electrode, HI7662 temperature probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, HI700601 electrode cleaning solution sachets (2), battery, protective case and instructions.
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Temperature Compensation: Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F) or Manual without temperature probe connected
    • Temperature Probe: HI7662 stainless steel temperature probe with 1 m (3.3') cable (included)
    • Temperature Range (°C): -20.0 to 120.0 / -4.0 to 248.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
    • Weight (g): 180 (6.3oz.)
    • pH Accuracy: +/-0.01
    • pH Calibration: Automatic, at one or two points with three standard buffers (4.01, 7.01,10.01)
    • pH Electrode: HI1230B PEI body pH probe with BNC connector and 1 m (3.3') cable (included)
    • pH Input Impedance (ohm): 10¹²
Daftar Harga Ph Dan Tds Meter Terbaru November 2026
Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)Rp7.799.900
SHINWA pH Meter (Pengukur pH Tanah)Rp999.900
Hanna Instruments Combo pH/Conductivity/TDS Tester (Pengukur pH dan EC)Rp9.999.900
Hanna Instruments pH Meter (Pengukur pH)Rp10.999.900
KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)Rp2.399.900
Lutron pH Meter (Pengukur pH)Rp999.900
Sinotester Pen Type pH/ORP/TDS Meter (Alat Ukur Lab)Rp1.099.900
Lutron Alat Ukur pHRp3.399.900
Lutron Soil PH MeterRp1.799.900
Hanna Instruments pH/EC/TDS Multiparameter ProbeRp7.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)