Beli Peralatan Packing Barang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PALMETTO PACKING Injectable Packing Seal & AccessoriesDeskripsi:Injectable packing installs into the stuffing box of an active pump to prevent liquid from leaking through the pump's drive shaft and reduces maintenance downtime. Packing consists of shredded fibers combined with a lubricant or grease and is installed using a packing gun.atribut:
- UNSPSC: 31181604
- Sub Brand: Palmetto Packings
- PALMETTO PACKING Packing Seal Extraction & Installation ToolDeskripsi:Tampers are used for inserting packing seals into stuffing boxes.
- PALMETTO PACKING Rope-Style Compression Packing SealDeskripsi:High-temperature rope-style compression packing seals contain and prevent hot gases and liquids from leaking through the pump shaft or valve stem.atribut:
- UNSPSC: 31181604
- Product Type: Compression Packing Seal
- Markas Packing Karton Box Standard A1atribut:
- Color: Brown
- TRUSCO All Resin Packingatribut:
- Color: Black
- Finishing Material: Elastomer, Polypropylene (PP)
- Length (m): 2
- NOK Packing LBH Seriesatribut:
- Type: Standard
- Material: Nitrile rubber (A505)
- Suitable fluid: External dust
- Classification: Dust seal (integrated groove can be installed)
- Operating Temperature Range (°C): -25 to +100
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- TRUSCO Rubber Packingatribut:
- Color: Black
- Length (m): 2
- Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
- TRUSCO Silicon Packingatribut:
- Color: Grey
- Finishing Material: Silicone, Steel(SPCC)
- Length (m): 2
- ARAM Packing SRDeskripsi:-PVC with excellent chemicals resistance is used.-Since the common nut for each size is used, costs can be reduced.atribut:
- Material: SR
- ARAM Packing EPDMDeskripsi:-PVC with excellent chemicals resistance is used.-Since the common nut for each size is used, costs can be reduced.atribut:
- Material: EPDM
- Tajima Kapur Baris Tinta (Alat Penanda Garis)Deskripsi:-It is easier to hold and adopts an oblique cut that makes tip easy to see._x000D_-The main body fully opens without tools and is easy to do maintenance or replace a string._x000D_-Use rubber packing at key points, preventing ink leakage and preventing drying of Indian ink to allow long-term usage._x000D_-With cotton clamp makes it possible to impregnate Indian ink uniformly with threads._x000D_-Automatic Rollatribut:
- Color: Neo Gray
- WxD (mm): 555x260
- Main Body, Stay Materials: Steel
- Main Body surface treatment: Powder Coating Materials
- Stay surface treatment: Electro-zinc Plated Finishing
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- INOAC High Density Urethane Floor Rubber Sheet for EquipmentDeskripsi:-A material with super high hardness(difficult to squish)and a super high coefficient of friction(unlikely to slip).-Excellent absorbency that absorbs vibration and impact.-Rubber sheet for various equipment feet.atribut:
- Min Diameter: 50mm
- Thickness: 0.8mm
- Tightening Torque: 4.5n・m
- Band width: 11mm
- Hexagonal bolt: 7mm
- Material: Stainless Steel (SUS304)
- monotaro Load Tightening Belt (Buckle Resin Type) (Sabuk Pengikat Barang / Tali Lashing)Deskripsi:Light weight tightening.Preventing collapse of indoors, outdoors, and warehouses.Prevent opening of trunk and furniture.atribut:
- Belt Width (mm): 25
- Working Load (kg): 10
- Breaking Load (kg): 50
- Material (stopper): POM
- Belt Material: Nylon
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- Mitech Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.atribut:
- Range: (170-960)HLD
- Accuracy: D, ±6 HLD
- Type of Impact Device: Distance of center of the two indentations
- Type of Impact Device C (mm): Not Less than 2
- Type of Impact Device DL (mm): Not Less than 3
Daftar Harga Peralatan Packing Barang Terbaru October 2026
| PALMETTO PACKING Injectable Packing Seal & Accessories | Rp9.599.900 |
| PALMETTO PACKING Packing Seal Extraction & Installation Tool | Rp369.900 |
| PALMETTO PACKING Rope-Style Compression Packing Seal | Rp429.900 |
| Markas Packing Karton Box Standard A1 | Rp14.900 |
| TRUSCO All Resin Packing | Rp209.900 |
| NOK Packing LBH Series | Rp33.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| TRUSCO Rubber Packing | Rp249.900 |
| TRUSCO Silicon Packing | Rp619.900 |
| MI-T-M Cleaning & Janitorial Equipment Parts | Rp769.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

























































































































































/qnP103786959-2.jpg)





/P102860449-1.jpg)
/chP106103449-8.jpg)
/ifP105678663-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Rak%20Helm/INOAC%20High%20Density%20Urethane%20Floor%20Rubber%20Sheet%20for%20Equipment/P102859160-1.jpg)
%20(Sabuk%20Pengikat%20Barang%20%2F%20Tali%20Lashing)/P102229606-1.jpg)
%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)
/buP106658426-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)