PALMETTO PACKING Injectable Packing Seal & Accessories

Sebelum PPN:
Rp9.599.900 - Rp40.999.900
Spesifikasi
UNSPSC31181604
Sub BrandPalmetto Packings

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Injectable packing installs into the stuffing box of an active pump to prevent liquid from leaking through the pump's drive shaft and reduces maintenance downtime. Packing consists of shredded fibers combined with a lubricant or grease and is installed using a packing gun.
Feature
Injectible Packing Product Type Injectable Packing Seal Overall Length Not Applicable Ambient Temperature - Maximum 500 Degrees F Pressure for Pumps - Maximum 80 psi pH - Maximum 14 pH External Coating Not Applicable Temperature in Steam - Maximum 500 Degrees F Seal Material Graphite PTFE Shaft Speed - Maximum 1 200 fpm pH - Minimum 0 pH Packing Seal Size Not Rated Pressure for Valves - Maximum Not Rated Includes Lubrication Color Black Package Quantity 10

Ulasan Produk

Tidak ada ulasan