Beli Pengukur Listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  3. Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)
    Mulai

    Rp4.899.900

    Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)
    Deskripsi:
    -With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -Applicable Material: Wood and Construction Materials.
    atribut:
    • Measuring Range: 0 to 54.8 (%)
    • Resolution: 0.1%
    • W x D x H: 50x20.6x119mm
    • Measurement Method : Electrical Conductivity Formula Type
    • Power Supply: AAA Dry Battery x 2 (Sold Separately)
    • Purpose of Use: Applicable Material: Wood and Construction Materials.
  4. ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

  5. Top Kogyo Meter Wrench
    63%
    Mulai

    Rp369.900

    Top Kogyo Meter Wrench
    Deskripsi:
    -Meter replacement of water meter greatly speeds up.-Adaptation to two size union nuts with per piece.-Turns the union nut by ratchet-driving in the box.-Grip strength like pliers are unnecessary. -For replacement of the water meter.
  6. DV Meter Lamp
    Mulai

    Rp65.900

    DV Meter Lamp
    Deskripsi:
    Indicator Lamp. Anti Shatter.
    atribut:
    • Accuracy Class : 1
    • Install Size (mm): ɸ22
  7. Dia Feeler Gauge (Pengukur Celah)
    49%
    Mulai

    Rp709.900

    Dia Feeler Gauge (Pengukur Celah)
    Deskripsi:
    -Used for clearance measurement of pistons and cylinders in automobiles, electric motors, or motors.-To measure the gap of crevice.
  8. TRUSCO Digital Wind Speed Meter
    Mulai

    Rp2.199.900

    TRUSCO Digital Wind Speed Meter
    Deskripsi:
    -Measures wind speed easily with one button.-Easy-to-see display with backlight function.-Wind speed and temperature measurements can be measured and displayed at the same time.-Has a MAX/MIN values and a hold function. -For measuring wind
    atribut:
    • Purpose of Use: For measuring wind speed at the outlet of air conditioning units.
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Resolution: 0.1m/s
    • Measuring Method: Vane Type
    • Measuring Wind Speed Range: 1.0 to 30.0 (m/s)
    • Width x Depth x Height: 55x38x175mm
    • Wind Speed Measurement Precision: ± (3%rdg+0.4m/s)
  9. Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Mulai

    Rp2.799.900

    Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  10. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  11. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp789.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  12. Daytona Acc. Motorcycle Meter Double Stay (Aksesoris Panel Meter Motor)
    Mulai

    Rp569.900

    Daytona Acc. Motorcycle Meter Double Stay (Aksesoris Panel Meter Motor)
    atribut:
    • Finishing Material: Steel/matt black paint
    • Compatible: SR400/500 (78-08), SR400FI (10-17)
    • Correspondence/Support: Daytona made phi 60 meter exclusive use
  13. KYORITSU Flexible Clamp Meter
    Mulai

    Rp8.099.900

    KYORITSU Flexible Clamp Meter
    atribut:
    • Alternating Current (A): 3000
    • Maximum measured conductor diameter (mm): 150
    • AC current resolution (A): 0.01
    • Range: 3 Range 30.00 / 300.0 / 3000A
    • Power Supply: AAA batteriesx2 (included)
    • Dimensions (mm): 70x26x120
    • Maximum Display Count: 3150
  14. LS Electric Alat Pengukur Daya Digital
    Mulai

    Rp6.299.900

    LS Electric Alat Pengukur Daya Digital
    Deskripsi:
    - Berfungsi untuk berbagai macam pengukuran - GIMAC-I EX (Tegangan, Arus, Phasa, Daya, Energy, Frekuensi, Faktor Daya, - GIMAC-I NO (Tegangan, Arus, Daya, Energy) - Rating tegangan AC 10 to 452V - Standar IEC 60255, IEC 61000-4
  15. FLUKE Set Alat Ukur Ketahanan Tanah
    Mulai

    Rp59.999.900

    FLUKE Set Alat Ukur Ketahanan Tanah
    Deskripsi:
    Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.
    atribut:
    • Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
    • Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
    • Measuring Rate: 2 measurements/second
    • Battery: One 9 volt alkaline (LR61)
    • Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
    • Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
    • Measuring Time: 8 seconds (average from when START is pressed)
    • Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
    • Temperature coefficient: ±0.1% of range per degree Kelvin
    • Test Voltage: 3.7 kV
Daftar Harga Pengukur Listrik Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp769.900
Daytona Acc. Motorcycle Meter Anti-Vibration Meter Stay Center without Bending (Aksesoris Panel Meter Motor)Rp309.900
SANKO Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)Rp17.999.900
Daytona Acc. Motorcycle Meter Antivibration Stay Center 10° Bending (Aksesoris Panel Meter Motor)Rp309.900
Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)Rp4.899.900
Daytona Acc. Motorcycle Meter Anti-Vibration Stay Left Offset 10° Bending (Aksesoris Panel Meter Motor)Rp309.900
ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)Rp17.900
Top Kogyo Meter WrenchRp369.900
DV Meter LampRp65.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)