Beli Pengukur Kapasitor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp2.199.900

    Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  2. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  3. Fort Bank Kapasitor
    Mulai

    Rp579.900

    Fort Bank Kapasitor
    Deskripsi:
    - 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
  4. KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)
    Mulai

    Rp1.199.900

    KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)
    atribut:
    • Frequency: 320 Hz to 32 kHz
    • Temperature: -20 to 320 Degrees Celcius
    • Dimensions (mm): 189x91x31.5
  5. Extech Moisture Meter
    Mulai

    Rp1.699.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  6. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  7. CIRCUTOR Analog Meter Premium
    Mulai

    Rp429.900

    CIRCUTOR Analog Meter Premium
    Deskripsi:
    Keunggulan analog meter premium circutor- Pengukuran true RMS, Insulatuon voltage 2kV, permanen overload 1.2Un dan 1.2In, durasi overload tegangan 2 Un untuk 5 detik dan arus 5 In untuk 30detik- Tropical weather resistance (TROP) : sesuai dengan standart DIN 40040, tahan korosi, temperatur kerja -25°C sampai 55°C, humidity maksimum 95%- Tahan sampai 5 kali goncangan dengan percepatan 15g (1g = 9.8m/det2), Zero adjustment tidak melebihi +/- 2% dari skala maksimum, diproduksi di Barcelona, Spain-EU sejak tahun 1973, Terminal proteksi IP 00, casing protection grade IP52.- Sesuai standar : IEC 51, VDE 410, DIN 43780, B589, UL94- Circutor juga menerima pesanan khusus analog meter, kotak terbuat dari bahan ABS yang dapat memadamkan api sendiri dan tahan benturan mengikuti standart UL94- Mendapatkan sertifikat "Lloyd's Register of Shipping" (dapat dipakai untuk panel di kapal), tahan getaran dengan amplitude +0.25mm pada frekuensi 50 cycles/detik dalam waktu 20 menit, Tahan terhadap pengaruh eksternal medan magnet sampai 0.5mT
  8. CIRCUTOR Three Phase Electrical Energy Meter
    Mulai

    Rp2.799.900

    CIRCUTOR Three Phase Electrical Energy Meter
    Deskripsi:
    - Class 1 Energy Meter, 2 tariff- Dapat menampilkan parameter listrik (V, A, kW, kWH, PF, kVAR, kVARH) per-fasa maupun 3 fasa dengan pengukuran 4 kuadran- Dengan tampilan LCD (7 digit) dan desain yang compact (4 modul, 72 mm)- Pengiriman data dengan fitur optical communication port menggunakan modul komunikasi (CEM-M)Spesifikasi- Direct 5(56)A; 230Vac
  9. CIRCUTOR Three Phase Energy Meter (LCD)
    Mulai

    Rp3.199.900

    CIRCUTOR Three Phase Energy Meter (LCD)
    Deskripsi:
    Three Phase Energy Meter (LCD)- Class 1- Dapat di setting sampai 3 tarif- Reverse energy/kesalahan wiring akan terdeteksi otomatis- Setting menggunakan software dan password protected- Insulation Resistance (Analog)- AC Voltage 2kV untuk 1 menit- Impulse Voltage 6kV- Arus : 5 (30) ASpesifikasi-5A, Via CT, Voltage 3x100/57.5Vac
    atribut:
    • Type: DTSF 977
  10. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp92.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  11. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  12. CIRCUTOR Computer Smart III
    Mulai

    Rp7.999.900

    CIRCUTOR Computer Smart III
    Deskripsi:
    - Power factor regulator yang memiliki fungsi sebagai power analyzer, dengan sistem pengukuran 4 kuadran- Menggunakan tombol Capasitive Touch- Adanya nilai dalam bentuk bar untuk sebagai indikator presentase untuk nilai THD, Arus per phasa, dan daya yang terhubung ke kapasitor- Dapat menampilkan status dari kapasitor yang terhubung dengan alat ini "ON-OFF-AUTO"- Dapat digunakan pada instalasi menggunakan 3 CT ataupun menggunakan 1 CT- Dapat diset sampai dengan 4 target Cos a- Dapat digunakan untuk instalasi tegangan menengah- Dapat mengukur THD V dan A sampai dengan orde ke 17- 6 Step; Alarm
    atribut:
    • Power Supply (V AC): 100/520
  13. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  14. CIRCUTOR Computer Max
    Mulai

    Rp4.699.900

    CIRCUTOR Computer Max
    Deskripsi:
    - Single Phase measurement- Power factor regulator dan fungsi metering- Parameter yang dapat diukur : cos phi, voltage, current, THD (I), dan nilai maximum dari V dan I- Dilengkapi dengan alarm status untuk kondisi : compensation failure, over compensation, over voltage, over current, CT open, atau arus phase yang sangat kecil- Relay terakhir dapat difungsikan sebagai alarm relay- Pemilihan konfigurasi wiring (Phase selection) sehingga tidak perlu mengubah atau melepas kabel jika ada kesalahan wiring- Pemilihan program koneksi kapasitor sehingga memungkinkan variasi step kapasitor sesuai kebutuhan- Cara setting yang mudah dan cepat.- 6 step
  15. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  16. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  17. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  18. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
Daftar Harga Pengukur Kapasitor Terbaru November 2026
Sanwa Instrument Multimeter Analog (AVO Meter Analog)Rp2.199.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp16.999.900
Fort Bank KapasitorRp579.900
KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)Rp1.199.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
Extech Moisture MeterRp1.699.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
CIRCUTOR Analog Meter PremiumRp429.900
CIRCUTOR Three Phase Electrical Energy MeterRp2.799.900
BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt)Rp10.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)