Beli Pengukur Ampere di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Tang Ampere AC Setatribut:
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Resistance (MΩ): 41.99
- Maximum Display: 4199 Counts
- Maximum Measuring Conductor Diameter (mm): 33
- WxDxH (mm): 54x16x175
- Multi Tang Ampere Mini Digitalatribut:
- Maximum Measuring Conductor Diameter (mm): 30
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Multi Tang AmpereDeskripsi:-Current in 1 phase/3 phase electric paths can now be measured merely by touching.
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- TESTO Tang AmpereDeskripsi:-An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
- monotaro Clamp Meter (Tang Ampere)Deskripsi:For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Testing batteries, instruction manual, test leads rod
- Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
- AC Voltage (V): 0 To 500 (4 range auto)
- Resistance (omega): 300/3000 To 2 (2 range auto)
- DC Voltage (V): 0 To 500 (5 range auto)
- Display: Display maximum 3200 counts, LCD display and unit symbols
- Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
- Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
- Alternating Current (A): 30/300 To 2 (2 range auto)
- Clamp Diameter (phi mm): 40
- Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
- Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
- Package Weight (g): 266
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- Custom Tang Ampere Full Auto FlexibleDeskripsi:-The shape of the cable changes flexibly, enabling easy measurement even in narrow places.-A hand grip style that allows firm grip is being employed.atribut:
- Alternating Current (A): 3000
- Detection Method: True Effective Value Rectification (RMS)
- Max Measurement Conductor Diameter (mm): 120
- Maximum Display: 6000 counts
- TRUSCO Tang AmpereDeskripsi:Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.atribut:
- AC Voltage (V): 600
- Alternating Current (A): 600
- Continuous Opreration Time: 190 hours
- DC Voltage (V): 600
- Detection System: Average Value Rectification (MEAN)
- Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
- Direct Current (A): 600
- Maximum Display: 4000 Count
- Maximum Measuring Conductor Diameter (mm): 30
- Power: AAA Batteries x 2 (not Included)
- Resistance (omega): 40M
- Set Items: Instruction Manual, Soft Case, Test Leads
- Weight (g): 220
- FLUKE Tang Ampereatribut:
- Battery: 2 x AAA batteries
- Continuity (ohm): 70
- Safety: CAT III 600V
- Backlight: Yes
- Display: Yes
- Dimensions (mm): 208x58.5x28
- AC Current (A): Range: 999.9, Accuracy: 2% +/- 5
- AC Voltage (V): Range: 400/600, Accuracy: 1.5% +/- 5
- DC Current (A): Range: 400/600, Accuracy: 1.5% +/- 5
- Resistance (ohm): Range: 4000, Accuracy: 1% +/- 5
- Temperature Range (°C): 0-40
- Width (mm): Joe: 30
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
Daftar Harga Pengukur Ampere Terbaru November 2025
| KRISBOW Tang Ampere | Rp849.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| Sanwa Instrument Tang Ampere | Rp2.299.900 |
| Hioki Tang Ampere AC Set | Rp5.299.900 |
| Multi Tang Ampere Mini Digital | Rp4.399.900 |
| FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere) | Rp20.999.900 |
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.599.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp12.999.900 |
| Multi Tang Ampere | Rp3.799.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)
























































































































































/k2P103645722-1.jpg)

/P101002867-1.jpg)

/P102091784-1.jpg)

/P101562568-1.jpg)






/pvP103205931-1.jpg)