Beli Oli Trafo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIC Pilot Lamp Model Trafo/NeonDeskripsi:- Sangat cocok digunakan untuk electrical control unit pada berbagai macam industri- Tersedia berbagai tipe dan spesifikasi- Desain menarik, struktur yang kuat dan tahan lama- Pemasangan, pengoperasian, dan pemeliharaan mudah- Harga kompetitif- Dielectric strength : > 2000Vac for 1 minuteatribut:
- Diameter (mm): 25
- AS ONE Oil BathDeskripsi:This product is manufactured in Japanese standards. Please check the specification before you order. Recommended using Converter / Trafo Step Up / stabilizer minimum 1500N atau 1500VA . We have some recommendation product : S028015192 or S004395010 . If Prefer Japan Standar : S035656395 & S035656401atribut:
- Temperature Range (°C): Room temperature +5 to 200
- Attachable Thermometer Size (mm): 7-10
- Heater Power (W): 750
- Power Cord Length (m): 2.5 (3P plug, with 2P conversion plug)
- Power Supply (VAC/W): 100/800 (50/60Hz)
- Safety device: Temperature excessive rise prevention device, overcurrent prevention fuse, drip-proof switch
- Temperature Control System: Microcomputer PID control
- Temperature Display Precision (°C): ± 2
- Temperature Sensor: K class thermocouple
- Timer Setting Range: 0 - 99 hours 59 minutes
- Water Tank Material: Stainless Steel (SUS316)
- Pertamina Insulating Oils Trafoatribut:
- Volume (L): 200
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- AS ONE Large Oil Bathatribut:
- Material: Body/SUS304 , water tank/SUS304
- Power Cord (m): 2.53P Plug
- Tank Inner Size (mm): 300x120
- Water Tank Capacity: 7 L
- Temperature Sensors: K class thermocouple
- External Dimension (mm): 314x364x120
- Heater Power (W): Sheath Heater 1000
- Package Size (mm): 460x380x205
- Safety device: Excessive Temperature Rise Prevention Device, Overcurrent Prevention Fuse
- Temperature Settings Range (°C): R.T. + 5 to 200
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- AS ONE Oil Bath Stirreratribut:
- Heater Power (W): 750
- AS ONE EC Oil Bath Stirrer Digitalatribut:
- Temperature Settings Range (°C): Room temperature +5 - 230 (0.1 unit)
- Package Size (mm): 360x360x280
- AS ONE Constant Temperature Oil Tank Digital Typeatribut:
- Material: SUS304
- Temperature Controller: PID Control
- Water Tank Dimensions (mm): Approximately 540x335x215
- Tank Inner Size (mm): Approximately 500x300x150
- Stirring in Tank: Propeller Stirring Type
- Body Size (mm): 95x405x265
- Heater Power (W): 800 W
- Power Supply (V AC): 100 (at 50/60Hz)
- Safety device: Liquid Expansion Type Excess Temperature Rise Prevention Device, Motor with Temperature Fuse
- Temperature Adjustment Accuracy: ± 1 ° C (Performance of a single controller)
- Temperature Settings Range (°C): R.T. + 10 to 180
- Horiba Oil Content AnalyzerDeskripsi:Oil Content Analyzer, Automatic Measurement Systematribut:
- Measurement Range (mg/L): 0 to 200
- Ambient Operating Temperature (°C): 0 to 40
- AS ONE EC Oil Bath Stirrer AnalogDeskripsi:Stable rotation speed control is possible by microcomputer type feedback control.Made of engineer plastic (Noril resin (R)) for excellent strength, heat resistance and chemical resistance.Temperature and rotation speed can be operated independently for easy setting.When the temperature rises excessively, the heater is forcibly turned OFF and an error is displayed.Popular type of oil bath stirrer.atribut:
- Material: Body/Noryl resin R, Tank/Stainless steel (SUS304), Heater/Stainless steel (SUS304) nickel plating
- Chamber Dimensions (mm): 208x123
- Motor: AC motor
- External Dimensions (mm): 240x280x220
- Accessories: Stir bar (8 x 30mm) x 1 pc
- AS ONE Part Number: 1-2950-01
- Heater Power (W): 750
- Package Size (mm): 355x355x290
- Power Supply: 100VAC 50/60Hz 800W (cord length 2m, 3P plug)
- Rotation Speed Range (rpm): 100 - 1500
- Safety device: Temperature excessive rise prevention device, overcurrent prevention fuse
- Temperature Sensor: Resistance thermometer (Pt100Ω)
- Temperature Settings Range (°C): Room temperature +5 - 200
- AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)atribut:
- Package Size (mm): 150x310x260
- NEW COSMOS Iron Powder Densitometer Lubricating Oil Iron Powder Concentration Checkeratribut:
- Detection Range (ppm): 0 to 19999
- Accessories: Carrying case, 2mL syringe x 5 pieces, oil collection nozzle x 2 pieces, syringe holder
- Type: Lubricant iron powder concentration checker
- Sample Volume (ml): 1.5
- Detection Target: iron powder concentration in lubricating oil
- Minimum Resolution (ppm): 1
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- AS ONE Constant Temperature Oil Tank Inspection Certificateatribut:
- Material: SUS 304
- Temperature Setting Range (°C): + 10 to 180
- Temperature Controller: PID control
- Tank Internal Dimensions (mm): about 500x300x150
- Power Supply Frequency (50/60 Hz) (VAC): 100
- Body Dimension (mm): 95x405x265
- Heater Power (W): 800
- Power Cord Length (mm): 2 m
- Safety device: Liquid expansion type temperature overrise prevention device, motor with temperature fuse
- Tank Stirring: Propeller Stirring
- Temperature Control Accuracy: +/- 1 degrees C (performance of the controller alone)
- Water Tank Dimensions (mm): about 540x335x215
- Sato VAC Vacuum Pump Rotary Oil-Sealed Belt Driven (Pompa Vakum)atribut:
- Achieving Pressure (Pa): 6.7x10^-2
- Power Cord Length (m): 2
- AS ONE Water Bath Analog EC Series (Penangas Air)Deskripsi:This product is manufactured in Japanese standards. Please check the specification before you order. Recommended using Converter / Trafo Step Up / stabilizer minimum 1500N atau 1500VA . We have some recommendation product : S028015192 or S004395010 . If Prefer Japan Standar : S035656395 & S035656401atribut:
- Temperature Range (°C): 5 to 95
- Outer Dimension (mm): 220x278x124
- Inner Dimensions (mm): phi 208x123
- Type: EW-100R
Daftar Harga Oli Trafo Terbaru November 2026
| CIC Pilot Lamp Model Trafo/Neon | Rp11.900 |
| AS ONE Oil Bath | Rp16.999.900 |
| Pertamina Insulating Oils Trafo | Rp9.599.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| Philips Electronic Ignitor for HID Lamp Circuits (Trafo Elektronik) | Rp68.900 |
| AS ONE Large Oil Bath | Rp24.999.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| AS ONE Oil Bath Stirrer | Rp19.999.900 |
| AS ONE EC Oil Bath Stirrer Digital | Rp18.999.900 |
| AS ONE Constant Temperature Oil Tank Digital Type | Rp41.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Insulating%20Oils%20Trafo/h4P104864616-1.jpg)
/0cP103845012-1.jpg)
/2sP103852100-3.jpg)

/1fP105716051-2.jpg)





/5eP108069194-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Hydraulic%20Oil/j5P102080689-4.jpg)


/0vP108009031-1.jpg)
%20(Pompa%20Vakum)/qpP103486961-1.jpg)
/cbP103689443-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)