AS ONE Constant Temperature Oil Tank Inspection Certificate

Sebelum PPN:
Rp42.999.900
Spesifikasi
MaterialSUS 304
Temperature Setting Range (°C)+ 10 to 180
Temperature ControllerPID control
Tank Internal Dimensions (mm)about 500x300x150
Power Supply Frequency (50/60 Hz) (VAC)100
Body Dimension (mm)95x405x265
Heater Power (W)800
Power Cord Length (mm)2 m
Safety deviceLiquid expansion type temperature overrise prevention device, motor with temperature fuse
Tank StirringPropeller Stirring
Temperature Control Accuracy+/- 1 degrees C (performance of the controller alone)
Water Tank Dimensions (mm)about 540x335x215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan