Sato VAC Vacuum Pump Rotary Oil-Sealed Belt Driven (Pompa Vakum)

Sebelum PPN:
Rp47.999.900 - Rp70.999.900
Spesifikasi
Achieving Pressure (Pa)6.7x10^-2
Power Cord Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
TSW type is with angle mount caster, and movable
BSW type has covered TSW type with the box
It excels in durability and exhaust noise is quiet suppressed

Ulasan Produk

Tidak ada ulasan