AS ONE Oil Bath

Sebelum PPN:
Rp16.999.900 - Rp17.999.900
Spesifikasi
Temperature Range (°C)Room temperature +5 to 200
Attachable Thermometer Size (mm)7-10
Heater Power (W)750
Power Cord Length (m)2.5 (3P plug, with 2P conversion plug)
Power Supply (VAC/W)100/800 (50/60Hz)
Safety deviceTemperature excessive rise prevention device, overcurrent prevention fuse, drip-proof switch
Temperature Control SystemMicrocomputer PID control
Temperature Display Precision (°C)± 2
Temperature SensorK class thermocouple
Timer Setting Range0 - 99 hours 59 minutes
Water Tank MaterialStainless Steel (SUS316)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is manufactured in Japanese standards. Please check the specification before you order. Recommended using Converter / Trafo Step Up / stabilizer minimum 1500N atau 1500VA . We have some recommendation product : S028015192 or S004395010 . If Prefer Japan Standar : S035656395 & S035656401

Ulasan Produk

Tidak ada ulasan

Halaman Terkait