Beli Nylon Polishing Wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp459.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
    • Maximum Working Rotation Speed: 4000rpm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
  2. TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)
    Mulai

    Rp919.900

    TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)
    Deskripsi:
    It is stainless steel, general metal combination. Nylon fiber acts as a cushion and prevents excessive scraping of material to be polished. Nylon fibrous nonwoven fabric is adhered with special resin adhesive to the material, excellent in chemical resistance, water resistance, elasticity, etc. As new surfaces always appear due to autogenous action, clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. It lasts shape for a long time. There is no need for the edges to rush.Use Ideal for polishing of paint peeling, polished stainless steel before plating, iron, alloy, wood, plastic etc Tools used: straight grinder (air · electric)
    atribut:
    • Material: Axis: Steel
    • Shaft Diameter (mm): 6
    • Width (mm): 25
    • Shaft Length (mm): 40
    • Maximum Operating Speed (rpm): 3000
    • Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
  3. TRUSCO Spin Screw Nylon Wheel (Amplas Serat Tangkai)
    Mulai

    Rp809.900

    TRUSCO Spin Screw Nylon Wheel (Amplas Serat Tangkai)
    Deskripsi:
    -The shaft is screw thread in, you can detach with one touch.-You can replace the shaft while attaching it to the chuck.-By using the spin shaft sold separately, can replace the standard length (40mm) and deep hole (100mm) shaft.-Dual purpose for stainles-Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic etc.-Working tool: straight grinder, rechargeable impact screwdriver(when hexagon shaft is used)
    atribut:
    • Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic etc. Working tool: straight grinder, rechargeable impact screwdriver (when hexagon shaft is used)
    • Width (mm): 25
  4. TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    52%
    Mulai

    Rp359.900

    TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    Deskripsi:
    -Soft type based on non-woven fabric of nylon fiber, softly adapts well to the workpiece.-Optimum for polishing of narrow grooves.-Hairline work of accessories, stainless steel and aluminum etc.-Mirror surface pre-processing of satin finish.-Working Tool: Micro grinder, electric drill.-Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    atribut:
    • Accessories: Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    • Maximum Working Rotation Speed: 15000rpm
    • Outer DiameterxWxShaft DiameterxShaft Length: 25x5x3x45mm
    • Purpose of Use: Optimum for polishing of narrow grooves. Hairline work of accessories, stainless steel and aluminum etc. Mirror surface pre-processing of satin finish. Working Tool: Micro grinder, electric drill.
  5. TRUSCO Nylon Wheel with Shank (Amplas Serat Tangkai)
    Mulai

    Rp919.900

    TRUSCO Nylon Wheel with Shank (Amplas Serat Tangkai)
    atribut:
    • Grain Size (#): 180
    • Layers of Non-Woven Fabric: 22
    • Maximum Working Speed: 3000rpm
    • External form x width x shaft diameter x shaft length: 40 x 25 x 6 x 40mm
    • Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
  6. NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon)
    39%
    Mulai

    Rp559.900

    NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon)
    atribut:
    • Maximum Working Rotation Speed (rpm): 15000
  7. TRUSCO Shank Mounted Nylon Wheel (Amplas Serat Tangkai)
    60%
    Mulai

    Rp589.900

    TRUSCO Shank Mounted Nylon Wheel (Amplas Serat Tangkai)
    Deskripsi:
    Use:Paint peel off the plating before polishing.Ideal for polishing stainless alloys, iron, wood, plastic, etc.
    atribut:
    • Maximum Rotation Speed (rpm): 3000
    • Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
    • Usage Tool: Straight Grinder (Air and Electric)
  8. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Mulai

    Rp809.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    atribut:
    • Grain Size (#): 320
    • Layers of Non-Woven Fabric: 18
    • Specification: Maximum working speed
    • External form x width x shaft diameter x shaft length: 40 x 25 x 6 x 40mm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
  9. TRUSCO Nylon Mini Bob Hard Type (Amplas Serat Tangkai)
    58%
    Mulai

    Rp409.900

    TRUSCO Nylon Mini Bob Hard Type (Amplas Serat Tangkai)
    Deskripsi:
    Use:Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.
    atribut:
    • Outside Diameter (mm): 13
    • Shaft Diameter x Shaft Length (mm): 3 x 30
    • Weight (g): 40
    • Width (mm): 13
    • Maximum Rotation Speed (rpm): 5000
    • Purpose of Use: Finish polishing of stainless steel, aluminum and other non-ferrous metal processing. Hairline work. Finish polishing of the molding die. Working Tool: Micro grinder, electric drill.
    • Usage Tool: Micro Grinder, Electric Drill
  10. TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    56%
    Mulai

    Rp269.900

    TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    Deskripsi:
    68
    atribut:
    • Set Contents: Shaft Diameter 3mm Arbor 1 Included
    • Outside Diameter (mm): 25
    • Width (mm): 5
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 45
    • Accessories: Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    • Purpose of Use: Optimum for polishing of narrow grooves. Hairline work of accessories, stainless steel and aluminum etc. Mirror surface pre-processing of satin finish. Working Tool: Micro grinder, electric drill.
  11. Kikulon Nylon Tawashi
    Mulai

    Rp40.900

    Kikulon Nylon Tawashi
    Deskripsi:
    -It is a non-woven fabric with excellent abrasive strength and durability, with two types of fine abrasive polishing particles adhered by using a triple way method.
    atribut:
    • LxWxThickness: 230x140x7mm
    • Material: Nylon Non Woven Fabric (with abrasive particles)
  12. MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    24%
    Mulai

    Rp629.900

    MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  13. TRUSCO Nylon Mix Wheel (Amplas Serat Tangkai)
    Mulai

    Rp979.900

    TRUSCO Nylon Mix Wheel (Amplas Serat Tangkai)
    Deskripsi:
    Use:Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
    atribut:
    • Width (mm): 25
    • Maximum Rotation Speed (rpm): 4000
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
    • Usage Tool: Straight Grinder (Air and Electric)
  14. UHT Wheel-type New Soft-laps
    Mulai

    Rp869.900

    UHT Wheel-type New Soft-laps
    Deskripsi:
    -Since it is based on non-woven nylon fabric, it can perform soft polishing work and it is fits well in the work piece.
    atribut:
    • Grain Size: 120 (black)
    • Whetstone Dimension Diameter: 25mm
    • Shaft diameter: 3mm
    • Maximum Working Rotation Speed (rpm): 65000
  15. TRUSCO New Nylon Disc (Mata Poles Nilon)
    36%
    Mulai

    Rp589.900

    TRUSCO New Nylon Disc (Mata Poles Nilon)
    Deskripsi:
    -Even without adjusting the rotation speed, there is no burning or clogging. (High rotation model)-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Can polish without grinding the polishing materials too much.-Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.-Only F95 adapter for 15mm hole 1 piece per box (sold separately item no.: GPTA-1P)
    atribut:
    • Maximum Working Rotation Speed (rpm): 12000
    • Outer DiameterxThicknessxHole Diameter: 95x15x16mm
    • Accessories: Only Φ95 adapter for 15mm hole 1 piece per box (sold separately item no.: GPTA-1P)
    • Purpose of Use: Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.
  16. TRUSCO Grinding Wheel (Amplas Flap)
    66%
    Mulai

    Rp259.900

    TRUSCO Grinding Wheel (Amplas Flap)
    Deskripsi:
    Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.
    atribut:
    • Width (mm): 25
    • Thickness (mm): 25
    • Hole Diameter (phi mm): 12.7
    • Maximum Operating Speed (m/s[m/minute]): 42(2520)
    • Maximum Rotation Speed (rpm): 8000
    • Outer Diameter d (mm): 100
    • Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
  17. York Nylon Strip Disc
    Mulai

    Rp399.900

    York Nylon Strip Disc
    Deskripsi:
    115mm Disc. Made of intertwined nylon fibres which are then immersed in synthetic resin and gently hardened. Ideal for removing old paint, rust and welding splatter without scratching the surface of the workpiece. Also for cleaning and smoothing wood and plastic, polishing of stainless steel and removal of thermal bluing. DIN EN 13743.
    atribut:
    • Disc Diameter: 115mm
    • Disc Type: Flat (Type27)
    • Maximum Operating Speed: 10,500rpm
    • Abrasive Material: Resin Coated Nylon Fibre
    • Product Number: 6125117
    • Backing Material: Glass Fibre-Backed (General-purpose, non-scratch)
    • Bore Thread Size: M14
    • Bore Diameter: 22mm
  18. UHT New Soft-lap
    Mulai

    Rp869.900

    UHT New Soft-lap
    Deskripsi:
    -Since it is based on non-woven nylon fabric, it can perform soft polishing work and it is fits well in the work piece.-Has a special rubber pad (5391).-For polishing and burring of various metals.
    atribut:
    • Outer Diameter (mm): 30
    • Inner Diameter (mm): 12
    • Grain Size: 120 (black)
    • Maximum Working Rotation Speed (rpm): 23500
    • Purpose of Use: For polishing and burring of various metals.
  19. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    45%
    Mulai

    Rp239.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
Daftar Harga Nylon Polishing Wheel Terbaru October 2026
TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)Rp459.900
TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)Rp919.900
TRUSCO Spin Screw Nylon Wheel (Amplas Serat Tangkai)Rp809.900
TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)Rp359.900
TRUSCO Nylon Wheel with Shank (Amplas Serat Tangkai)Rp919.900
NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon)Rp559.900
TRUSCO Shank Mounted Nylon Wheel (Amplas Serat Tangkai)Rp589.900
TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)Rp809.900
TRUSCO Nylon Mini Bob Hard Type (Amplas Serat Tangkai)Rp409.900
TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)Rp269.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)