UHT New Soft-lap

Sebelum PPN:
Rp869.900
Spesifikasi
Outer Diameter (mm)30
Inner Diameter (mm)12
Grain Size120 (black)
Maximum Working Rotation Speed (rpm)23500
Purpose of UseFor polishing and burring of various metals.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi

-Since it is based on non-woven nylon fabric, it can perform soft polishing work and it is fits well in the work piece.
-Has a special rubber pad (5391).
-For polishing and burring of various metals.

Ulasan Produk

Tidak ada ulasan