TRUSCO Nylon Mini Bob Hard Type (Amplas Serat Tangkai)

Kondisi Barang:
Sebelum PPN:
Rp409.900 - Rp1.299.900
Spesifikasi
Outside Diameter (mm)13
Shaft Diameter x Shaft Length (mm)3 x 30
Weight (g)40
Width (mm)13
Maximum Rotation Speed (rpm)5000
Purpose of UseFinish polishing of stainless steel, aluminum and other non-ferrous metal processing. Hairline work. Finish polishing of the molding die. Working Tool: Micro grinder, electric drill.
Usage ToolMicro Grinder, Electric Drill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.

Ulasan Produk

Tidak ada ulasan