TRUSCO Spin Screw Nylon Wheel (Amplas Serat Tangkai)

Kondisi Barang:
Sebelum PPN:
Rp809.900 - Rp1.099.900
Spesifikasi
Purpose of UsePaint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic etc. Working tool: straight grinder, rechargeable impact screwdriver (when hexagon shaft is used)
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The shaft is screw thread in, you can detach with one touch.
-You can replace the shaft while attaching it to the chuck.
-By using the spin shaft sold separately, can replace the standard length (40mm) and deep hole (100mm) shaft.
-Dual purpose for stainles
-Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic etc.
-Working tool: straight grinder, rechargeable impact screwdriver(when hexagon shaft is used)
Warning
-Spinning axle is sold separately.

Ulasan Produk

Tidak ada ulasan