Beli Nut Spring Washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spring Washer (Trivalent Chromate)Deskripsi:It is a general washer that has the effect of stopping loosening of the screw.atribut:
- Finishing Material: Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
- Inside Diameter d (phi mm): 6.1
- Mass (g/piece): 0.85
- Outside Diameter D (phi mm): 12.2 (Max)
- Size: M6
- Standard: JIS Standard Products
- Thickness (mm): (Cross-Sectional Dimensions, Minimum) 1.5
- Weight (g): 108.1
- Width (mm): (Cross-Sectional Dimensions, Minimum) 2.7
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
- Yoshinobu Spring Washer WhiteDeskripsi:Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinanatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- Fuji Precision Fine U-Nut SSDeskripsi:Saves labor by eliminating the need for key grooves on the shaft.atribut:
- Screw pitch: 1.5
- Type: Lock nut
- Material (Friction Ring): SUS301
- TRUSCO StopperDeskripsi:14atribut:
- Material: Rubber:Natural Rubber (NR) Metal Fittings:Rolled Steel For General Structural Use
- Purpose of Use: An impact mitigation material.
- Yoshinobu Spring Washer Black (JPN)atribut:
- Material: Steel
- monotaro Flat WasherDeskripsi:Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- The thickness T (mm): 6
- Material: S45C
- Fit bolts (metric thread): M20
- Surface Treatment: Homo processing
- Inside diameter d ( phi mm): 21
- The outer diameter D ( phi mm): 50
- Hardness HRC: 45-50
- Heat treatment: Homo processing
- Yoshinobu Plate Washeratribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black steel
- TRUSCO Wedge Lock WasherDeskripsi:- It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screwsatribut:
- Mass (g/pack): 7.0
- Nominal Diameter: NL5 (M5)
- Kennedy Spring Tension Pins Metric KitDeskripsi:Spring Tension Pins Contents: 2.5 x 24, 2.5 x 40, 3 x 24, 3 x 40, 4 x 24, 4 x 40, 5 x 24, 5 x 40, 6 x 24, 6 x 40 and 8 x 55mm.atribut:
- Material: Steel
- Product Type: Spring Tension Pins Kit
- Average Quantity: 300
- Kit Contents: 2.5 x 24mm,2.5 x 40mm 3 x 24mm,3 x 40mm 4 x 24mm,4 x 40mm 5 x 24mm,5 x 40mm 6 x 24mm,6 x 40mm 8 x 55mm
- Daiken Car for Weight Sash Roller Made of Stainless SteelDeskripsi:-Since the bearing(SUS440C)with rust-proofing treatment, it is excellent in corrosion resistance and allows the robust and smooth rotation. -For angle, for flat bar.-Wheel for the heavy duty door roller.-Bolt/Nut-Spring lock washeratribut:
- Wheel Materials: Stainless Steel (SUS303)
- Accessories: Bolt/Nut, Spring lock washer
- Bolt/Nut: Stainless Steel (SUS304)
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- SMT Washer Plat SUS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SUS 304
- Type: Slotted
- THE Washer Plate SS316atribut:
- Material: SS 316
- Yoshinobu Nut White Pack Kecilatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- SMT Nylon Lock Nut SUS304atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- SMT Nut Hexagonal SUS304 (Mur Hexagonal SUS 304)atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
Daftar Harga Nut Spring Washer Terbaru December 2025
| TRUSCO Spring Washer (Trivalent Chromate) | Rp109.900 |
| THE Spring Washer SS304 | Rp14.900 |
| Yoshinobu Spring Washer White | Rp119.900 |
| TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type | Rp65.000 |
| Fuji Precision Fine U-Nut SS | Rp38.000 |
| TRUSCO Stopper | Rp129.900 |
| Yoshinobu Spring Washer Black (JPN) | Rp62.900 |
| monotaro Flat Washer | Rp58.900 |
| Yoshinobu Plate Washer | Rp159.900 |
| TRUSCO Wedge Lock Washer | Rp76.000 |
Data diperbarui pada 23/12/2025 (Harga belum termasuk PPN)



















































































































































/P101000695-1.jpg)





/P102173428-1.jpg)










/l2P104629758-2.jpg)
/P102893872-1.jpg)