Beli Milwaukee M18 Drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)
    Mulai

    Rp1.899.900

    MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)
    Deskripsi:
    The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
  3. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  4. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  5. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  6. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  7. MILWAUKEE Cordless Hammer Drill FUEL SDS Max
    Mulai

    Rp25.999.900

    MILWAUKEE Cordless Hammer Drill FUEL SDS Max
    atribut:
    • Blow Energy (J): 11
    • Optimised Drilling Capacity in Concrete (mm): 16-38
    • Max. Drilling (mm): Concrete : 45, Core Bit : 150, Tunnel Bit : 65
    • Max. Hammer Rate (bpm): 0-2900
    • Tool Reception: SDS-Plus
    • Battery Platform: M18™ REDLITHIUM™-ION HIGH OUTPUT™
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Size (kg): 7
    • Battery Voltage (V): 18
    • No-load Sped (m/minute): 0-380
  8. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  9. MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Mulai

    Rp5.699.900

    MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Deskripsi:
    The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.
    atribut:
    • Speed Settings: 2
    • Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
    • Max. Percussion Rate (bpm): 0-25500
    • Chuck Capacity (mm): 13
    • Maximum Torque (N m): 44
  10. MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Mulai

    Rp969.900

    MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  11. MILWAUKEE Cordless Hex Impact Driver
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Hex Impact Driver
    Deskripsi:
    At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
    • Tool Reception (inch): Hex Double End Bit 1/4
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
  12. MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  13. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  14. MILWAUKEE Arbor Extension
    Mulai

    Rp449.900

    MILWAUKEE Arbor Extension
    Deskripsi:
    Arbor extensions attach to an existing arbor to extend the reach of a hole saw or hole cutter. Arbor adapters allow you to attach an arbor to a tool without a drill chuck, such as an angle grinder. Arbors attach to a hole saw or hole cutter to hold the item in the drill.
    atribut:
    • Material: Carbon Steel
    • Arbor Shank Style: Hex
  15. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  16. MILWAUKEE Cordless Right Angle Drill Hole HAWG
    Mulai

    Rp17.999.900

    MILWAUKEE Cordless Right Angle Drill Hole HAWG
    Deskripsi:
    These cordless pistol-grip drills are powered by Milwaukee batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.
    atribut:
    • Chuck Material: Metal
    • Power Source: Cordless
    • Handle Type: Joist and Stud Right Angle
    • Battery Series: M18 Redlithium
    • Battery Voltage (V): 18 DC
    • Chuck Capacity (mm): 11.1125
    • Chuck Size (inch): 7/16
    • Drill Chuck Type: Keyless
    • Drilling Capacity in Steel (inch): 5/16
    • Drilling Capacity in Wood (inch): 2 9/16
    • No Load Speed (rpm): 0-1550
    • Overall Height (inch): 6 1/2
    • Overall Length (inch): 15 5/8
    • Overall Width (inch): 3 3/4
    • Series: M18 FUEL
  17. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  18. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  19. MILWAUKEE Annular Cutter (Mata Bor Annular)
    Mulai

    Rp999.900

    MILWAUKEE Annular Cutter (Mata Bor Annular)
    Deskripsi:
    These two-piece annular cutters feature an alternate-tooth geometry on their cutting edge that allows them to create holes faster than standard annular cutters. They make accurate, smooth-walled holes in steel, stainless steel, and cast iron up to 1/2" thick. The cutters have carbide-tipped teeth that provide more wear resistance and heat resistance and retain their hardness for longer than high-speed steel or cobalt teeth. They require an arbor adapter to connect them to compatible drill presses and magnetic-base drills.
    atribut:
    • For Tool Type: Magnetic Drill Presses
    • Measurement System: Fractional Inch
    • Shank Diameter (inch): 3/4
  20. MILWAUKEE Stick Light LED
    Mulai

    Rp1.499.900

    MILWAUKEE Stick Light LED
    Deskripsi:
    The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
Daftar Harga Milwaukee M18 Drill Terbaru November 2026
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Rp1.899.900
MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Rp2.599.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)Rp31.999.900
MILWAUKEE Cordless Hammer Drill FUEL SDS MaxRp25.999.900
BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Rp18.900
MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseRp5.699.900
MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Rp969.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)