MILWAUKEE Cordless Right Angle Drill Hole HAWG

Sebelum PPN:
Rp17.999.900 - Rp19.999.900
Spesifikasi
Chuck MaterialMetal
Power SourceCordless
Handle TypeJoist and Stud Right Angle
Battery SeriesM18 Redlithium
Battery Voltage (V)18 DC
Chuck Capacity (mm)11.1125
Chuck Size (inch)7/16
Drill Chuck TypeKeyless
Drilling Capacity in Steel (inch)5/16
Drilling Capacity in Wood (inch)2 9/16
No Load Speed (rpm)0-1550
Overall Height (inch)6 1/2
Overall Length (inch)15 5/8
Overall Width (inch)3 3/4
SeriesM18 FUEL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordless pistol-grip drills are powered by Milwaukee batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait