Beli Mikrometer Luar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Mikrometer Luar Digital
    Mulai

    Rp3.899.900

    Insize Mikrometer Luar Digital
    Deskripsi:
    Mikrometer Luar Digital - Resolusi 0,001 mm/0,00005 Inci (resolusi 3101-275A dan 3101 -300A adalah 0,001mm/0,0001 Inci)- IP65 tahan air/debu- Tombol: on/off, set, mm/inci, ABS/INC, output data- Output data- Baterai LR44, mati otomatis- Carbide measuring surface- Dilengkapi dengan spherical anvil- Sudah termasuk pengaturan standar (kecuali 0-25mm/0 -1 inci)- Aksesori opsional: kabel output data (kode 7306-30, 7302-SPC2, 7305-SPC3)- Skala thimble 0,01 mm (opsi: 0,0001 inci)- Hasil pengukuran dalam skala metrik dan inci- Sesuai dengan standar DIN863- Sudah termasuk kabel output data
  2. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.699.900

  3. Niigata Seiki (SK) Mikrometer Digital S-Line (Mikrometer Luar Digital)
    Mulai

    Rp19.999.900

    Niigata Seiki (SK) Mikrometer Digital S-Line (Mikrometer Luar Digital)
    Deskripsi:
    For measuring outside dimensions
    atribut:
    • Minimum Reading (mm): 0.001
    • Power Supply: CR2032 (attached for test)
    • Type: Digital
  4. Niigata Seiki (SK) Mikrometer Digital Tipe S-Line (Mikrometer Luar Digital Seri S)
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Mikrometer Digital Tipe S-Line (Mikrometer Luar Digital Seri S)
    Deskripsi:
    For measuring outside dimensions
    atribut:
    • Maximum Permissible Error (µm): 3
    • Power Supply: CR2032 (attached for test)
    • Minimum Reading (mm): 0.001
    • Type: Digital
    • Measuring Range (mm) : 0-30
  5. Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Mulai

    Rp699.900

    Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Deskripsi:
    - Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
  6. Insize Outside Micrometer 3206 Series (Alat Ukur Mikrometer Luar)
    Mulai

    Rp6.099.900

    Insize Outside Micrometer 3206 Series (Alat Ukur Mikrometer Luar)
    atribut:
    • Includes: Setting Standards
    • Range (mm): 150 to 300
    • Resolution (mm): 0.01
    • Spindle Material: Steel
    • Anvil Material: Carbide
    • Mechanical Display Type: Vernier
  7. Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    Mulai

    Rp3.899.900

    Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  8. Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    Mulai

    Rp2.899.900

  9. KRISBOW Mikrometer Digital
    Mulai

    Rp1.499.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  10. STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik)
    Mulai

    Rp92.999.900

    STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik)
    atribut:
    • Item: Digital 2-Point Inside Micrometer
    • Resolution: 0.00005inch, 0.001mm
    • IP Rating: IP65
    • SPC Output: Yes
    • Data Output Type: Cable, Wireless with Transmitter
    • Case Included: Yes
    • Case Type: Wood Case
    • Contact Point Material: Carbide
    • Coolant Resistant: Yes
    • Display Type: LCD
    • Functions: Inch/mm Conversion, Reducing The Need to Exchange Anvils
    • Includes: Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery
    • Includes Battery: Yes
    • Inside Micrometer Type: 2-Point Inside Micrometer
    • Number of micrometers: 1
    • Operation Type: Digital
    • Thimble Type: Ratchet Stop
  11. Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.899.900

    Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  12. STARRETT Electronic Digital Micrometer Depth Gage (Alat Ukur Mikrometer Kedalaman)
    Mulai

    Rp26.999.900

    STARRETT Electronic Digital Micrometer Depth Gage (Alat Ukur Mikrometer Kedalaman)
    atribut:
    • Item: Electronic Digital Micrometer Depth Gage
    • Long Form Calibration Certificate: No
    • Number of Gauges: 1
  13. monotaro Outside Micrometer
    Mulai

    Rp929.900

    monotaro Outside Micrometer
    Deskripsi:
    - Sebuah mikrometer standar. - Sudah termasuk frame, cat, dan pressure constant device.- Measurement surface dilengkapi dengan carbide tip.- Untuk mengukur diameter luar.
    atribut:
    • Dimensions a (mm): 10
    • Minimum Displayed Amount (mm): 0.01
    • Dimensions b (mm): 3
    • Flatness (µm): 0.6
    • Instrument Error (µm): ± 5
    • Parallelism (µm): 3
  14. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp2.399.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  15. Mitutoyo Digital Point Micrometer Metric
    Mulai

    Rp6.199.900

    Mitutoyo Digital Point Micrometer Metric
    Deskripsi:
    The Mitutoyo Digimatic pointed digital micrometer features 15-degree pointed anvil and spline to measure small grooves on parts or workpieces along with keyways and web thicknesses on drills with superior accuracy. The pointed anvil and spindle contacts are ideal at measuring small, hard-to-reach areas which a normal or reduce-diameter  spindle and anvil are unable to access. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Graduation (mm): 0.01
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • IP Rating: IP65
    • Optional Accessories: 05CZA662, 05CZA663
    • Ratchet/Thimble: Rachet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  16. Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp17.999.900

    Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo Digimatic digital tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Spindle Feed Error (µm): 3
    • Travel of Micrometer Head: (mm): 25
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 8 months under normal use
    • Display: LCD
    • IP Rating: IP65
    • Measuring Faces: Carbide tipped
    • SPC Output: Yes
    • Technology: Digimatic
    • Type: Extension rod
  17. Oxford Precision External Micrometer
    Mulai

    Rp729.900

    Oxford Precision External Micrometer
    atribut:
    • Type: External Micrometer
    • Material: Steel
    • Standards Met: BS 870
  18. Niigata Seiki (SK) Outside Micrometer Analog
    26%
    Mulai

    Rp709.900

    Niigata Seiki (SK) Outside Micrometer Analog
    atribut:
    • Minimum Display (mm): 0.01
    • Maximum Error (µm): 4
  19. SATA Outside Micrometer
    Mulai

    Rp549.900

    SATA Outside Micrometer
    Deskripsi:
    - Hardened measuring surfaces made of hard metal- Clearly audible ratchet operation for reassurance that measurement is being performed at constant force
Daftar Harga Mikrometer Luar Terbaru November 2026
Insize Mikrometer Luar DigitalRp3.899.900
Mitutoyo Mikrometer DigitalRp2.699.900
Niigata Seiki (SK) Mikrometer Digital S-Line (Mikrometer Luar Digital)Rp19.999.900
Niigata Seiki (SK) Mikrometer Digital Tipe S-Line (Mikrometer Luar Digital Seri S)Rp12.999.900
Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)Rp699.900
Insize Outside Micrometer 3206 Series (Alat Ukur Mikrometer Luar)Rp6.099.900
Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)Rp3.899.900
Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)Rp2.899.900
KRISBOW Mikrometer DigitalRp1.499.900
STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik)Rp92.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)