Niigata Seiki (SK) Mikrometer Digital Tipe S-Line (Mikrometer Luar Digital Seri S)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Maximum Permissible Error (µm)3
Power SupplyCR2032 (attached for test)
Minimum Reading (mm)0.001
TypeDigital
Measuring Range (mm) 0-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measuring outside dimensions
Warning
* Maximum allowable error does not include quantization error (+/- 1 count).
Feature
High-end model "S-line series" pursuing high functionality and high performance. Waterproof protection grade IP67 specification that can be used safely even at the site where water or cutting fluid is applied. Inspection table with numerical values ​​at the time of inspection is provided for accuracy assurance. A high-speed moving spindle with 10mm rotation per thimble reduces the measurement time for workpieces of different sizes. The measuring range of one unit is wide. With measuring force adjustment function (5N / 10N). Equipped with a measuring surface carbide tip. With sleep mode (about 20 minutes). With hold function.

Ulasan Produk

Tidak ada ulasan