Beli Microscope Biological di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Ec Plan Lens Biological MicroscopeDeskripsi:A high-performance biological microscope with excellent durability for research and training. A high-resolution CCIS(R) optical system EC plan achromatic objective lens is used to obtain a bright and clear contrast image. A full-fledged Koehler illumination is used to reduce heat damage to the sample. Reduces fatigue with a lens barrel based on ergonomics. Since the operation system is placed at a low position, it can be operated with hands on the table. The stage has excellent chemical resistance and durability.atribut:
- Mass (kg): 7.2
- Body Dimensions (mm): 210×410×415
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 20)
- Overall Magnification: 40 to 1000×
- Capacitor Type: Abbe formula NA1.25 (oil immersion) / 0.90 (dry) for Koehler illumination
- Focus Adjustment: Single-axis coarse and fine movement method
- Interpupillary Distance Adjustment Range (mm): 55-75
- Objective Lens: EC Plan Achromatic Lens 4×/NA0.1・10×/NA0.25・S40×/NA0.65・S100×/NA1.25(oil)
- Optical System: Infinity Color Correction (CCIS(R))
- Stage Dimensions (mm): 175 x 140 (travel distance left/right 76, front/rear 50), holding 2 slides
- Tilt Angle (°): 30
- AS ONE Gm-Biological MicroscopeDeskripsi:1000x magnification is obtained without the use of oil immersion lenses.atribut:
- AS ONE Part Number: 3-6305-01
- Stage Dimensions (mm): 90×90
- Power Supply (V): 110 (AC) (50/60Hz) (adapter included) or AA batteries x 3 (included for testing)
- Dimensions (mm): 140×220×290
- Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
- Eyepiece: WF-10×, WF-25×
- Illumination: LED epi-illumination type/incident type
- Mass (kg): 2.1
- Objective Lens: 4x, 10x, 40x (S)
- Overall Magnification: 40 to 1000×
- Power Cord (m): 1.4
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
- AS ONE Classic Biological Microscope (Led Lighting)atribut:
- Objective Lens: achromate 4 x, 10 x, S 40 x, S 100x(oil)
- Stage (mm): 132x140
- Total Magnification: 40 to 1000x
- Lighting: LED (Adjustable amount of light)
- Ophthalmic Lens (Field of View 18): WF 10x
- Size (mm): 250x360x500
- Capacitor: Abbe type (N.A. 1.25 withs diaphragm filter holder)
- Focus Adjustment: single-axis rough fine motion method (With static and tension adjustment), stroke/2 (front and back)
- Power Supply (V AC): 100 (at 50/60Hz)
- CELESTRON Microscope with LCD Screen Biological Microscopeatribut:
- Size (mm): 140x170x320
- Memory: with external SD memory card slot (available capacity up to 4GB)
- Accessories: Carrying case, AC adapter, AV cable, USB cable, Preparation set
- Magnification (times): Optical set/40, 100, 400, 4 digital zoom 160 - 1600 (3.5 inch screen)
- Camera Part (mega-pixel): 5.0 CMOS image sensor
- Liquid Crystal (inch): Color LCD3.5 inch
- Interface: PC connection (USB2.0)
- Light Source Device: LED light (projection, Transmission)
- DURAN Microscope SlideDeskripsi:DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
- AS ONE Dark-Field Observation Plate for Biological Microscope with Plano Lensatribut:
- Package Size (mm): 100x150x10
- Yashima Optical Inverted phase-contrast biological microscope three eyesatribut:
- Lighting: White LED (continuously dimmed)
- Size (mm): 195x447x468
- Objective Lens (x): Normal bright-field observation/Plan 10, 25, 40, Phase difference/Plan PHP 2 10
- Eyepiece: Wide Field WF 10 x (20 fields)
- Type: Three Eyes
- Power Supply: 100 to 240 VAC 50/60 Hz
- Capacitor (WD 50 mm) (NA): Long working 0.4
- Comprises: Main unit, power cable, 2 stage plates, color filters (green, blue and frosted glass), 10 x phase-contrast slider, centering telescope, 1 x C-mount camera adapter, dust cover.
- Overall Ratio (x): 100 to 400
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- AS ONE EC Plano Lens Biological Microscope Phase Difference Observation Kitatribut:
- Lighting: Epi-illumination/Transmission 3W LED
- Kit Contents: Retardation Plate, Centering Telescope, Phase Difference Objective Lens (10 x/20 x/40 x/100 x)
- Objective Lens (x): Plan Achromat Phase Difference 10 (N.A. 0.25), 20 (N.A. 0.4), 40 (N.A. 0.65), 100 (oil N.A. 1.25)
- Eyepiece: PL 10 x (Field of View 20)
- Package Size (mm): 230x140x110
- KENTA Stereo MicroscopeDeskripsi:Zoom stereo microscope , fully coated optial system sharp and clear images with extremely good flatness and contrast.It is characterized by brand-new optical design, the best reprduction and true color image.With their large zoom rang and long-working distance.These are ideal for high-magnification, high-resolution observation in biological research, precision-oriented semi-conductor and other industries
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- GEA Microscope Slide GEA Brandatribut:
- Size (mm): 25.4x76.2
- Thickness (mm): 1.0-1.2
- TRUSCO Microscope Zoom Type Light Attachedatribut:
- Weight (kg): 5.8
- Outside Dimension (DxWxH)(mm): 240x180x34
- Magnification: 7-45x 14-90x
- Working Distance (mm): 108
- Eyepiece: WHF10x(22mm),WF20x(11.5mm)
Daftar Harga Microscope Biological Terbaru March 2026
| AS ONE Ec Plan Lens Biological Microscope | Rp35.999.900 |
| AS ONE Biological Microscope | Rp8.099.900 |
| AS ONE Gm-Biological Microscope | Rp14.999.900 |
| AS ONE Led Plan Lens Biological Microscope | Rp21.999.900 |
| AS ONE Classic Biological Microscope (Led Lighting) | Rp19.999.900 |
| KENTA Biological Microscope | Rp8.399.900 |
| AS ONE Plano Lens Biological Microscope Infiniti | Rp4.999.900 |
| AS ONE Ec Plan Lens Biological Microscope Adapter | Rp4.699.900 |
| AS ONE Digital Biological Microscope | Rp21.999.900 |
| CELESTRON Microscope with LCD Screen Biological Microscope | Rp20.999.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)























































































































































/lnP108020779-1.jpg)