AS ONE Classic Biological Microscope (Led Lighting)

Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Spesifikasi
Objective Lensachromate 4 x, 10 x, S 40 x, S 100x(oil)
Stage (mm)132x140
Total Magnification40 to 1000x
LightingLED (Adjustable amount of light)
Ophthalmic Lens (Field of View 18)WF 10x
Size (mm)250x360x500
CapacitorAbbe type (N.A. 1.25 withs diaphragm filter holder)
Focus Adjustmentsingle-axis rough fine motion method (With static and tension adjustment), stroke/2 (front and back)
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan