Beli Mata Bor Rig di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Diamond Core Drill Bit (Mata Bor Inti Diamond)Deskripsi:Application:Rig-based wet coring in very abrasive concreteatribut:
- Base Material: Concrete (very abrasive)
- Wet or dry Operation: Wet
- Change Module: Yes
- Product Class: Standard
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
- HILTI Core Drill Bit P-U Abrasive Change Module (Mata Bor Inti)Deskripsi:Application:Rig-based wet coring in very abrasive concreteatribut:
- Base Material: Concrete (very abrasive)
- Driling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Diameter (mm): 52
- Segment Height (mm): 10
- Number of Segment: 5
- Product Class: Standard
- HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond)Deskripsi:Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concreteatribut:
- Base Material: Concrete (all types)
- Drilling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Product Class: Standard
- HILTI Core Drill Bit Change Modules UCL A Series (Mata Bor Inti Diamond)Deskripsi:Applications- Coring in reinforced concrete- Retipping UCL core bits in the 50-202 mm diameter range- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life diamond core bit change module for universal use on concreteatribut:
- Base Material: Concrete (all types)
- Drilling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Laser-welded Segments: No
- Product Class: Standard
- Segment Height (mm): 12
- MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)atribut:
- Voltage (V): 120 AC
- Power Source: Corded
- Speed Setting: Variable Speed
- Number of Speed Settings: 2
- Phase: Single-Phase
- Plug Type: L5-20P
- HILTI Core Drill Bit SP-H (Mata Bor Inti Beton)atribut:
- For use with: DD 200, DD 250-CA, DD 350-CA, DD 500-CA
- Base Material: Concrete
- Drilling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Connection End: No connection end
- Diameter (mm): 132
- Laser Welded Segments: Yes
- Number of Segments: 11
- Segment Height (mm): 10
- Working Length (mm): 450
- HILTI Diamond Coring Drill (Mesin Bor Inti)atribut:
- Base Material: Concrete
- Operation Mode: Rig-based drilling system
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Coring BitDeskripsi:Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.atribut:
- Connection Type: Permanent
- Core Bit Cutter Material: Diamond-Tipped
- Shank Included: Yes
- MILWAUKEE Bit Socket Set Packout (Mata Sok)Deskripsi:Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.atribut:
- UNSPSC: 31160000
- TEKIRO Bit Adapter (Adaptor Sock)Deskripsi:TEKIRO Socket, Adaptor with Material chrome vanadium
- TOKU Air Impact Wrench (Kunci Sok Angin)Deskripsi:-By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
- POWERTEC Wire Rope Clip (Klem Seling)Deskripsi:Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
- TEKIRO Impact Adapter (Adaptor Sock)Deskripsi:TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
- Kennedy Impact Socket Reducer (Adaptor Sock)Deskripsi:Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings for easy tool identification- Transfers torque from the impact wrench to help loosen stubborn fasteningsTypical Applications- Impact wrenches- On-site- Workshopatribut:
- Size System: Imperial
- Accessory Type: Reducer Adapter
- Finish/Coating: Black Oxide
Daftar Harga Mata Bor Rig Terbaru November 2026
| Egamaster Drill Rig | Rp179.999.900 |
| HILTI Diamond Core Drill Bit (Mata Bor Inti Diamond) | Rp2.799.900 |
| Alinco Radio Rig | Rp2.999.900 |
| HILTI Core Drill Bit P-U Abrasive Change Module (Mata Bor Inti) | Rp1.299.900 |
| HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond) | Rp3.799.900 |
| HILTI Core Drill Bit Change Modules UCL A Series (Mata Bor Inti Diamond) | Rp1.799.900 |
| MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti) | Rp32.999.900 |
| HILTI Core Drill Bit SP-H (Mata Bor Inti Beton) | Rp22.999.900 |
| HILTI Diamond Coring Drill (Mesin Bor Inti) | Rp50.999.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/4yP107046178-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)
/5gP107046196-1.jpg)
/5gP104885196-1.jpg)
/5mP104885202-1.jpg)
/08P107282008-1.jpg)
/76P112155258-1.jpg)
/4yP104885178-1.jpg)
/P103118325-1.jpg)

/gsP107288604-11.jpg)
/e6P109844510-12.jpg)

/9gP101000340-4.jpg)
/6xP102712249-2.jpg)
/j5P108183689-1.jpg)
/9vP101000355-4.jpg)
/kfP106314735-5.jpg)
/q7P101005943-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)