Beli Makita Dhp484 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Hammer Drillatribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Hammer Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- IDEC Analog Cartridgeatribut:
- Expansion Module Type: Expansion Cartridges
- IP Rating: IP20
- UL Certification: Yes
- TUV Certification: Yes
- CE marking: Yes
- Hazardous Location: Class I Div 2
- Operating Temperature (°C): -25 to 65
- IDEC Analog Input Moduleatribut:
- Expansion Module Type: Analog Input Module
- IP Rating: IP20
- UL Certification: Yes
- TUV Certification: Yes
- CE marking: Yes
- Hazardous Location: Class I Div 2
- Operating Temperature (°C): -25 to 65
- Product Type: Expansion Module
- Terminal Shape: Screw Terminal
- SAMICK Linear Bushing LME TypeDeskripsi:Note1) Dynamic load rating is based of the nominal life 50km. In case of 100km, C on the table need to be divided by 1.26 Ex) LM12's 50km basis dynamic load rating C=410N LM12's 100km basis dynamic load rating C100=410 / 1.26=325.40NNote2) Based on the weight of resin retainer
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- IDEC Analog Output Moduleatribut:
- Size: 4 Inputs
- Expansion Module Type: Analog Output Module
- Analog Signal Type: 4-20 mA, 0-10 VDC, 0-20 mA, -10 to 10 VDC
- IP Rating: IP20
- UL Certification: Yes
- TUV Certification: Yes
- Analog Output Type: 0-10 VDC, -10 to 10 VDC, 0-20 mA, 4-20 mA
- CE marking: Yes
- Hazardous Location: Class I Div 2
- Operating Temperature (°C): -25 to 65
- Product Type: Expansion Module
- Terminal Shape: Screw Terminal
Daftar Harga Makita Dhp484 Terbaru April 2026
| Makita Gerinda Tangan | Rp869.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Hammer Drill | Rp3.099.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Mesin Gerinda Tangan | Rp439.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| Makita Mesin Bor Obeng Impact Tanpa Kabel | Rp5.599.900 |
| Makita Cordless Drill Driver Brushless | Rp4.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
































































































































































/P101000154-1.jpg)

/raP104042982-1.jpg)


/6sP101518244-38.jpg)