Beli Listrik Solar Panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GRAPE SOLAR Solar Panel (Panel Surya)
    Mulai

    Rp4.299.900

    GRAPE SOLAR Solar Panel (Panel Surya)
    Deskripsi:
    Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.
    atribut:
    • UNSPSC: 60104701
    • Cable Length (inch): 35 3/8
    • Cell Type: Monocrystalline
    • Connector: 4mm PV
    • Depth (inch): 1 19/50
    • Frame: Yes
    • Height (inch): 31 89/100
    • Max. System Voltage (VDC): 600 (UL)
    • Module Efficiency: 17.3 %
    • Nominal Output Power (W): 100
    • Number of Cells: 36
    • Open Circuit Voltage (V): 23.1
    • Operating Temperature Range (°F): -40 to 185
    • Panel Max. Power Point Current (A): 5.23
    • Panel Max. Power Point Voltage (V): 19.12
    • Power Tolerance: 0% to +6%
    • Short Circuit Current (A): 5.59
    • Standards: CE
    • Width (inch): 28 3/20
  2. Sunrei Solar Panel (Panel Surya)
    Mulai

    Rp969.900

    Sunrei Solar Panel (Panel Surya)
    Deskripsi:
    Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGET
    atribut:
    • Power (W): 10
    • Voltage (V): 5
    • Color: Black
  3. SOLARTECH POWER Solar Panel Mounting Hardware
    Mulai

    Rp369.900

    SOLARTECH POWER Solar Panel Mounting Hardware
    Deskripsi:
    Use these panel mounts to attach solar modules to fixed structures.
    atribut:
    • UNSPSC: 60104701
    • For use with: Solar Mounting Systems
    • Material: Aluminium
  4. ECLIPSE Solar Panel Crimping Tool
    Mulai

    Rp1.999.900

    ECLIPSE Solar Panel Crimping Tool
    atribut:
    • UNSPSC: 39121409
    • Application: Electrical
    • Handle Type: Ergonomic
    • Jaw Length (inch): 2 1/8
    • Jaw Width (inch): 1 3/4
    • Overall Length (inch): 10
  5. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  6. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  7. ALLPOWERS Solar Panel Foldable (Panel Surya)
    Mulai

    Rp1.299.900

    ALLPOWERS Solar Panel Foldable (Panel Surya)
    Deskripsi:
    Solar Panel Lipat ChargerOtomatis menyesuaikan voltase agar daya charge maksimumPanel surya 21W dengan efisiensi di atas rata-rataDesain outdoor, dapat digantung di tas pikul, atau diletakkan sajaUntuk berbagai perangkat gadget dan lainnya
    atribut:
    • Output: DC
    • Transformation Efficiency: >22%-25%
    • Open Dimensions (cm): 64x30x1
    • Fold Dimensions (cm): 30x16x2
  8. Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)
    Mulai

    Rp35.900

    Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)
    Deskripsi:
    Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.
    atribut:
    • Color: Black
    • Length (m): 1
  9. Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.799.900

    Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  10. ECLIPSE Solar Connector Crimper
    Mulai

    Rp5.999.900

    ECLIPSE Solar Connector Crimper
    Deskripsi:
    Kits include a solar crimper and other tools to prepare wire for contacts, crimp contacts to wire, and put together solar connector assemblies.
    atribut:
    • UNSPSC: 27112820
    • Adjustability: Not Adjustable
    • Crimper Style: Ratcheting Crimper
    • Crimping Capacity: 4mm PV Connector; MC3
    • For Cable Type: Copper Cable
    • For Connector Type: 3mm PV Connector; 4mm PV Connector
    • For Terminal Type: Uninsulated
    • Includes Crimping Die: Yes
    • Includes Storage Container: Yes
    • Insulated: No
    • Max. Compatible Wire Size (AWG): 10
    • Min. Compatible Wire Size (AWG): 14
    • Number of Crimping Sizes: 3
    • Overall Length (inch): 8
    • Primary Crimping Application: Voice and Data Cable
    • Tool Included: CP-3006FS1 Parralel Action Crimper for Solar Panel Contacts
  11. Choetech Solar Cell
    Mulai

    Rp1.199.900

    Choetech Solar Cell
    Deskripsi:
    Powering USB-A & USB-C Devices-There are 4 DC/USB/USB-C outputs powering up to 4 of your outdoor devices-DC Output:12-18V/6.66A(120W Max)-Type C Output 1(QC3.0 18W Max):5V-3A,9V-2A,12V-1.5A-Type C Output 2(PD3.0 60W Max):5V-3A,9V-3A,12V-3A,15V-3A,20V-3A-USB A Output(12W Max):5V-2.4A; Apple-2.4APackage:1* 120W Solar Panel1* 5.5x 2.1 mm DC Cable1* 5.5x 2.1 mm DC to Anderson Cable1* 10 in 1 Connector1* User Manual
    atribut:
    • Cell Efficiency (%): 23
  12. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  13. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  14. PANEL GRIDTECH Electrical Panel Box (Kotak Panel Distribusi Listrik)
    Mulai

    Rp199.999.900

  15. TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    45%
    Mulai

    Rp599.900

    TOGI Terminal Block Interface Type (Terminal Panel Listrik)
    Deskripsi:
    -There is a button for opening and closing the connection spring, therefore the spring can be opened/closed and connected easily with a push of a button.-Both flat-head and Phillips screwdrivers can be used.-Both rod type crimp terminals and bare wires can be sued.(rod type crimp has size limitations.).-Spring Lock Connector 3.5mm Pitch Terminal Block
    atribut:
    • Torque Precision: ±3%
  16. HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)
    Mulai

    Rp21.999.900

    HEGEL SOLAR Solar Water Heater (Pemanas Air Tenaga Surya)
    Deskripsi:
    Hegel solar tabung vacum sistem pemanasan indirect dilengkapi dengan heat exchanger (pemindah panas). Air panas yang ada di dalam tangki hanya digunakan sebagai media untuk memanaskan heat exchanger. Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). - Prinsip kerja utama berdasarkan thermosyphon. - Air panas memanaskan media "heat exchanger" berupa tembaga spiral. - Dengan sistem ini, temperatur air panas lebih stabil dan konstan serta aliran air lebih deras karena dioperasikan dengan tekanan air (pressure). Keuntungan : - Tabung vacuum memiliki efektifitas tinggi dalam menyerap sinar UV dan infra merah yang dihaslkan oleh matahari didukung permukaan bulat yang memaksimalkan penyerapan dari sudut manapun. - Tabung vacuum menyerap panas terbaik di kelasnya, karena dapat menyerap panas dan melindungi panas dari heat loss ketika cuaca dingin atau malam hari. - Multiple Bracket : memliki rangka multifungsi untuk memudahkan pemasangan di roof dan dak. - Indirect Heat Exchanger : mendukung dan memaksimalkan pembakaran panas matahari didalam tangki penyimpanan yang bertekanan atau pressurized. - Standarisasi material tangki bagian dalam dengan bahan stainless steel SUS 304 dengan ketahanan tinggi pada usia pemakaiannya.
    atribut:
    • Tubes Size (mm): 58x1800
    • Working Pressure (Bar): Up to 4
    • Media Tank Material: Stainless Steel 304
  17. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  18. IMEX Solar Power Bank
    Mulai

    Rp1.399.900

    IMEX Solar Power Bank
    Deskripsi:
    Stay Connected anywhere, anytime. The new benchmark to keep you connected, the Solar Powered, heavy duty iPower powerbank keeps your phone, tablet, camera and tools going in all conditions anywhere, over and over again.
    atribut:
    • Size (mAh): 16000
    • Solar Panel (mA): 220
    • Input: Micro USB SV2A
    • Output: Dual USB 1A/2.41
  19. Taffware Solar Charger Controller Dual USB
    Mulai

    Rp43.900

    Taffware Solar Charger Controller Dual USB
    Deskripsi:
    Alat ini dapat mengontrol pengisian daya dari panel surya ke baterai. Dengan panel kontrol ini, Anda bisa mengalirkan daya yang tersimpan di baterai ke berbagai perangkat elektronik. Alat ini cocok untuk Anda yang memiliki banyak panel surya
    atribut:
    • Dimensions (cm): 13.3x7x3
    • USB Output (V/A): 5 /2.5 (Maks)
    • Number of Ports: 2 USB
    • Discharge Voltage (V): 10.7 (Default, Dapat Disesuaikan)
    • PV Maximum Input Power (W): 130 (12V) dan 260 (24V)
    • Material: Plastik
  20. Sanken Solar Water Heater
    Mulai

    Rp11.999.900

    Sanken Solar Water Heater
    Deskripsi:
    Sanken Solar Water Heater SWH-PR100L Kapasitas 100L SolarexMenyerap energi surya secara optimal sehingga air panas dapat tersedia dengan cepatAir panas masih bisa tersimpan 3 hari dalam kondisi mendung, kalaupun tanpa matahari masih ada cadangan mesin heater untuk air panas.
    atribut:
    • Inner Tank Material: Stainless Steel SUS304-2B
    • Outer Tank Thickness (mm): 0.4
    • Thermozoom Diameter (mm): ø 58
    • Thermozoom Length (mm): 1800
Daftar Harga Listrik Solar Panel Terbaru November 2026
GRAPE SOLAR Solar Panel (Panel Surya)Rp4.299.900
Sunrei Solar Panel (Panel Surya)Rp969.900
SOLARTECH POWER Solar Panel Mounting HardwareRp369.900
ECLIPSE Solar Panel Crimping ToolRp1.999.900
Dunamos Solar Panel (Panel Surya)Rp569.900
Trina Solar Panel MonocrystallineRp3.599.900
ALLPOWERS Solar Panel Foldable (Panel Surya)Rp1.299.900
Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)Rp35.900
Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Rp3.799.900
ECLIPSE Solar Connector CrimperRp5.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)