Beli Linear Pneumatic Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ICOMES Micro Linear Actuator
    Mulai

    Rp8.199.900

    ICOMES Micro Linear Actuator
    Deskripsi:
    -Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nut
    atribut:
    • Speed reduction method: Paradoxical
  2. FESTO Ball Screw Linear Actuator ELGC-BS Series
    Mulai

    Rp13.999.900

    FESTO Ball Screw Linear Actuator ELGC-BS Series
    atribut:
    • Stroke Reserve (mm): 0
    • Type Code: ELGC
    • Ambient Temperature (°C): 0 - 50
    • Degree of Protection: IP40
    • Guide: Recirculating ball bearing guide
    • Maximum Acceleration (m/s²): 15
    • Mounting Position: Any
    • Spindle Type: Ball screw drive
    • Symbol: 991211
  3. FESTO Belt Driven Linear Actuator ELGA-TB-KF Series
    Mulai

    Rp37.999.900

    FESTO Belt Driven Linear Actuator ELGA-TB-KF Series
    atribut:
    • Stroke Reserve (mm): 0
    • Ambient Temperature (°C): 10 - 60
    • Degree of Protection: IP40
    • Duty cycle: 1
    • Guide: Recirculating ball bearing guide
    • Maximum Acceleration (m/s²): 50
    • Maximum Speed (m/s): 5
    • MeasuRing Principle of linear potentiometer: Incremental
    • Motor Type: Servo motor Stepper motor
    • Mounting Position: Any
    • Repetition Accuracy (mm): ±0.08
    • Type Code: ELGA
  4. Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Mulai

    Rp229.900

    Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Deskripsi:
    Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 m
    atribut:
    • Degree of Protection: IP65
    • Length of Cable (m): 2
    • Rated Current (A): '4 at 40°C
  5. Vessel Mata Pisau Potong Pneumatik
    Mulai

    Rp2.199.900

    Vessel Mata Pisau Potong Pneumatik
    atribut:
    • Compatible for: GT-NY25, GT-NY25-6, GT-25S
    • Material: Special Alloy Steel
  6. EMC Pneumatic Cylinder Bore 32
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  7. FESTO Electric Actuator ESBF Series
    Mulai

    Rp15.999.900

    FESTO Electric Actuator ESBF Series
    atribut:
    • Mounting Position: Any
  8. FESTO Pneumatic Interface VABA Series
    Mulai

    Rp4.499.900

    FESTO Pneumatic Interface VABA Series
    atribut:
    • Nominal operating voltage DC (V): 24
    • DC Operating Voltage Range (V): 21.6 - 26.4
    • Fuse Protection (Short Circuit): Internal electronic fuse per Pneumatic Valve Output
    • Maximum Power Supply per Channel (A): 0.2
    • Parameterization: Fail-safe modes per Channel Forcing per Channel Idle mode per Channel Module Monitoring
  9. Toyota Material Handling Actuator Assy
    Mulai

    Rp14.999.900

    Toyota Material Handling Actuator Assy
    Deskripsi:
    Sebagai penggerak poros dalam sistem forklift
    atribut:
    • Part Number: 28571-UC010
    • Compatible Model Unit: 6 Series (1-3 Ton)
  10. SMC Standard Air Cylinder (Silinder Udara)
    Mulai

    Rp419.900

    SMC Standard Air Cylinder (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  11. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.499.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  12. Vessel Bit A16 for Pneumatic and Electric Power
    Mulai

    Rp289.900

    Vessel Bit A16 for Pneumatic and Electric Power
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production-Original special alloy steel is used
    atribut:
    • Blade Edge: (+)1x3.0
    • Total Length: 65mm
    • Hardness: H
  13. SMC Air Cylinder (CA2) 100mm (Silinder Udara)
    Mulai

    Rp3.499.900

    SMC Air Cylinder (CA2) 100mm (Silinder Udara)
    atribut:
    • Port Thread Type: Rc
    • Stroke Adjustment Symbol: None
    • Bore Size (mm): 100
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Tube Material: Aluminium Tube
  14. CKE Kipas Exhaust Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    CKE Kipas Exhaust Standar
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  15. Orientalmotor Electric Cylinder EAC Series
    Mulai

    Rp8.899.900

    Orientalmotor Electric Cylinder EAC Series
    atribut:
    • Drive System: Ball Screw
Daftar Harga Linear Pneumatic Actuator Terbaru March 2026
ICOMES Micro Linear ActuatorRp8.199.900
Non Brand Linear ActuatorRp819.900
J+J Actuator Electric ActuatorRp15.999.900
FESTO Ball Screw Linear Actuator ELGC-BS SeriesRp13.999.900
FESTO Belt Driven Linear Actuator ELGA-TB-KF SeriesRp37.999.900
Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0Rp229.900
Vessel Mata Pisau Potong PneumatikRp2.199.900
EMC Pneumatic Cylinder Bore 32Rp389.900
SMC Rotary Actuator (Vane)Rp2.399.900
FESTO Electric Actuator ESBF SeriesRp15.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)