Chicago Pneumatic Air-Powered Cut-Off Tool

Sebelum PPN:
Rp3.299.900 - Rp9.999.900
Spesifikasi
UNSPSC27131511
Air Inlet Connection Size (inch)1/4
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Air inlet (inch)1/4 NPT Female
Arbor Hole Size (inch)3/8
Duty RatingMedium Duty
Exhaust LocationRear
Guard MaterialSteel
Minimum Hose Size (inch)3/8
Power SourceAir Powered
Spindle Diameter (inch)3/8
StandardsISO-28927-8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools position cut-off wheels at the front of the tool with the cutting edge set perpendicular to the body to cut off lengths of pipe and other materials. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
Feature
Cut-Off Tool Wheel Diameter 2 7/8 in Duty Rating Medium Duty Horsepower 0.5 hp Max Speed 22 000 RPM Air Inlet 1/4 in NPT Female Air Inlet Connection Size 1/4 in Air Inlet Gender Female Air Inlet Type NPT Exhaust Location Rear Cut-Off Wheel Orientation Perpendicular Reach Standard Reach Kit Contents (1) Bare Tool Includes Safety Guard Speed Control Lever Lever Type Safety Lock Off Maximum Wheel Thickness 1/16 in Arbor Hole Size 3/8 in Spindle Diameter 3/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait