Beli Lem Solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Glue Stick (Lem Stik)atribut:
- Type: Glue Stick
- TEKIRO Glue Gun (Lem Tembak)Deskripsi:TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Hashimoto Cloth Adhesive MatDeskripsi:-Stops dirt from entering when set it up inside and at the doorway of air shower.-Disposable type which can be used by peeling off a sheet with dirt one by one.-Serial tack makes it easy to control quantity.-Bottom side adhesive type. It is easy toatribut:
- Color: Blue
- 1 sheet: Film 30 Sheets
- Film Thickness: 50μm
- Thickness: 1.6mm
- Adhesive Materials: Water Acrylic Lactic Acid
- Film Material: Low Density Polyethylene (LDPE)
- W x L: 600x900mm
- LOCTITE Threadlocker 242 (Lem Baut)atribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- TRUSCO Adhesive Clean MatsDeskripsi:Material: - Film: low density polyethylene (LDPE). - PSA: aqueous acrylic acid.atribut:
- Length (mm): 900
- Width (mm): 600
- Thickness (mm): 1.6
- Weight (kg): 8.9/box
- Color: Blue
- Thickness (µm): 50
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- TERAOKA Kapton Adhesive Polyimide Tape (Lakban Polyimide)Deskripsi:Interlayer insulation of transformers and coils, exterior insulation Heat-resistant masking such as solder coating and plating of printed circuit boardsatribut:
- Electric Erosion Coefficient: 1
- Tape Length (m): 20
- Adhesive: Silicone type
- Adhesive Strength (N/25mm[gf]): 5.39 [550]
- Adhesive strength (N/10mm[gf]): 2.16 [220]
- Characteristic: Heat and cold resistance, mechanical properties, electrical properties, chemical resistance
- Core Diameter (mm): 75
- Core Inner Diameter (mm): 75
- Dielectric Breakdown Voltage (kV): 7
- Elongation (%): 50
- Heat Resistance Temperature (°C): 200
- Main Uses: For electrical insulation, heat-resistant masking
- Substrate ThickNess (mm): 0.025
- Tape Thickness (mm): 0.05
- Tensile Strength (N/10mm [kgf]): 49 [5.0]
- TERAOKA Kapton Film Adhesive Tape No.650S (Selotip Kapton)Deskripsi:-Excellent in heat resistance.-For masking at high temperature dry coating and solder plating.-For heat resistant film and TAB (print circuit board) splicing.-For heat resistant process parts transportation.atribut:
- Color: Yellowish Brown
- Viscosity: 1.64N/10mm
- Tensile Strength: 31.40N/10mm
- Base Material: Kapton(R) Film
- Adhesive Materials: Silicone Type
- AS ONE Micro Adhesive Stickatribut:
- AS ONE Part Number: 1-7685-11
- Tip Diameter (mm): 105
- TOTAL Aluminum Caulking Gun (Tembakan Lem Sealant)Deskripsi:Package by paper card. 9inch aluminum caulking gun. Strong aluminum handle.atribut:
- Diameter (mm): 55
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- HAKKO Cordless Soldering Iron (Solder Nirkabel)Deskripsi:-Possible working time is about 60 minutes with alkaline AA battery and about 120 minutes with NiMH AA battery.-Cartridge type allowing you to choose alkaline or NiMH battery.-Protective cap
- Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Deskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
Daftar Harga Lem Solder Terbaru November 2026
| Joyko Glue Stick (Lem Stik) | Rp2.900 |
| TEKIRO Glue Gun (Lem Tembak) | Rp70.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| Kenmaster Glue Gun (Lem Tembak) | Rp20.900 |
| Dowsil Glass Sealant Acetic (Lem Silikon) | Rp75.900 |
| Hashimoto Cloth Adhesive Mat | Rp4.099.900 |
| LOCTITE Threadlocker 242 (Lem Baut) | Rp379.900 |
| TRUSCO Adhesive Clean Mats | Rp4.699.900 |
| CHUKOH FLO PTFE Adhesive Tape | Rp159.900 |
| goot Temperature Controlled Soldering Iron (Solder Elektrik) | Rp119.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/9kP103100344-12.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/TEKIRO%20Glue%20Gun%20(Lem%20Tembak)/k2P103683722-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/Kenmaster%20Glue%20Gun%20(Lem%20Tembak)/2kP102277092-6.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20242%20(Lem%20Baut)/53P103752183-1.jpg)


/3iP102642126-2.jpg)
/g1P103658577-1.jpg)
/P102780790-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/TOTAL%20Aluminum%20Caulking%20Gun%20(Tembakan%20Lem%20Sealant)/7eP103468266-1.jpg)


/P102607521-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Neutral%20Multipurpose%20Tube%20Sealant%20for%20Glass%20%26%20Metal%20(Lem%20Silikon)/P102037584-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)