Beli Laser Tachometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  3. Line Seiki Hand Tachometer
    Mulai

    Rp5.899.900

    Line Seiki Hand Tachometer
    Deskripsi:
    -Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage case
    atribut:
    • Resolution: 0.1rpm
  4. Line Seiki Hand Tachometer
    Mulai

    Rp7.499.900

    Line Seiki Hand Tachometer
    atribut:
    • Accessories: 10 pieces of four, instruction manual, Reflective tape AAA battery
    • Power: Four AAA batteries x (included)
    • Display: 6-digit LCD
    • Detection Distance (mm): 50 to 1000
    • Dimensions (Width W x Depth D x Height H) (mm): 58x28x125
    • Resolution Capability: 0.1r.p.m
    • Sampling: 1.0 to 2.0 seconds from 1.0 to 10.0 seconds contact measurement
    • Continuous Operating Time (hour): About 30
    • Measurement Method : Non-contact, contact (adapter)
    • Measurement Range (rpm): 6.0 to 99999.9
    • Purpose of Use: For RPM checks of machines and inspection systems.
  5. Extech Tachometer
    Mulai

    Rp4.199.900

  6. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  7. CONSTANT Contact/Non Contact Laser Tachometer
    Mulai

    Rp3.599.900

    CONSTANT Contact/Non Contact Laser Tachometer
    atribut:
    • Dimensions (mm): 215x75x38
    • Non Contact Measuring Range (rpm): 5-99999
    • Contact Measurement Range (rpm): 0.5-19999
    • Resolution (rpm): 0.1 (<1000)
    • Accuracy (%): ± 0.05 + 1digit
    • Battery: 4x1.5V (AA Battery)
  8. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp809.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  9. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  10. STS Laser Detector
    58%
    Mulai

    Rp2.199.900

    STS Laser Detector
    atribut:
    • Weight (g): 145
    • Dimensions (Vetical x Horizontal x Thickness) (mm): 150x52x19
    • Accessories: Receiver holder
  11. Cole Parmer Convertible Laser Tachometer With Lcd Display
    Mulai

    Rp50.999.900

    Cole Parmer Convertible Laser Tachometer With Lcd Display
    Deskripsi:
    Select the LCD model for use in bright light or the LED model for easy reading in dim light. A laser spot makes these tachometers easy to aim. Use the memory button to recall last, maximum, minimum, and ten stored readings. Tachometers feature an overrange indicator and low battery indicator.
    atribut:
    • Maximum Measuring Distance (inch): 168
    • Maximum Measuring Distance (cm): 420
    • Minimum Range (rpm): 6
    • Maximum RPM Range (rpm): 99999
    • RPM Accuracy (rpm): ±1 (from 6 to 8300 rpm); ±2 (from 8301 to 25000 rpm); ±0.006% of reading ±1 digit (or 7 rpm max) from 25001 to 99000 rpm
    • Display Type: 5-digit LCD, 0.5\" H (1.3 cm)
    • Battery Life (hour): 40
    • Depth (cm): 5.1
    • Depth (inch): 2
    • Height (cm): 16.2
    • Height (inch): 6
    • Memory: 10 readings, last reading, min/max
    • Width (cm): 6
    • Width (inch): 2
  12. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  13. FLUKE Combo Tachometer
    Mulai

    Rp15.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  14. SHIMPO Handheld Tachometer
    Mulai

    Rp6.299.900

    SHIMPO Handheld Tachometer
    atribut:
    • Power Supply: 3 AA batteries (manganese or alkaline)
    • Ambient Operating Temperature (°C): 0-40 (however, no condensation)
    • Auto Power OFF: 5 minutes
  15. FLUKE ESP Non-Contact Tachometer
    Mulai

    Rp12.999.900

    FLUKE ESP Non-Contact Tachometer
    Deskripsi:
    Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.
    atribut:
    • Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
    • Dimensions (mm): 175 x 60 x 28
    • Precision (Speed Measurement): ±0.02% RD+1
    • Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
    • Battery Life (hour): 40
  16. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  17. STS Laser Receiver
    58%
    Mulai

    Rp2.199.900

    STS Laser Receiver
    atribut:
    • Weight (kg): 0.14
    • Protection Level: IP54
    • Precision: +/-0.5mm/15m
    • Accessories: Receiver holder(rod clamp)
  18. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  19. Tajima Line Laser
    Mulai

    Rp86.999.900

    Tajima Line Laser
    atribut:
    • Automatic Correction Range: plus or minus2degrees
    • L x W (mm): 223x130
    • Precision: Plus or Minus 0.81mm/10m
  20. UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)
    Mulai

    Rp2.099.900

    UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)
    Deskripsi:
    Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.
    atribut:
    • Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
    • Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
    • Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
    • Display (mm): 53x41
    • Display Count: 100000
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 184x56x34
    • Standard Accessories : Reflective tape, USB interface cable, PC software CD
    • Standard Carton Measurement (mm): 420x305x370
    • Standard Individual Packing : Blister, English manual
    • Target Distance (mm): 50-200
Daftar Harga Laser Tachometer Terbaru October 2026
BOSCH Meteran Laser Level (Laser Line)Rp649.900
ONO SOKKI Digital TachometerRp4.999.900
Line Seiki Hand TachometerRp5.899.900
Line Seiki Hand TachometerRp7.499.900
Extech TachometerRp4.199.900
TESTO TachometerRp6.299.900
CONSTANT Contact/Non Contact Laser TachometerRp3.599.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp809.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
STS Laser DetectorRp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)