Line Seiki Hand Tachometer

Sebelum PPN:
Rp5.299.900
Spesifikasi
Accessories10 pieces of four, instruction manual, Reflective tape AAA battery
PowerFour AAA batteries x (included)
Display6-digit LCD
Detection Distance (mm)50 to 1000
Dimensions (Width W x Depth D x Height H) (mm)58x28x125
Resolution Capability0.1r.p.m
Sampling1.0 to 2.0 seconds from 1.0 to 10.0 seconds contact measurement
Continuous Operating Time (hour)About 30
Measurement Method Non-contact, contact (adapter)
Measurement Range (rpm)6.0 to 99999.9
Purpose of UseFor RPM checks of machines and inspection systems.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan