Beli Kontaktor Lc1D09M7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Kontaktor Tipe AFDeskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Schneider Electric TeSys Deca Contactors LC1-D Seriesatribut:
- Range: TeSys
- Product or Component Type: Capacitor duty contactor
- Schneider Electric TeSys LC1-D Deca Contactors Coilatribut:
- Product or Component Type: Contactor
- Contactor Application: Resistive load
- Device Short Name: LC1D
- Range of Product: TeSys D
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric TeSys Deca Reversing Contactorsatribut:
- Poles Description: 3P
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- Power Pole Contact Composition: 3 NO
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- PM Kabel Duct PVCDeskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- Schneider Electric MCB Acti 9 iC60H Kurva D dengan Indikator Pengamanatribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Schneider Electric MCB Domae 1 Kutubatribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Jembo NYAF Series Thermoplastic Building Wire Cableatribut:
- Number of Cores: 1
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- SNI License: Yes
- SNI Number: 006.001.001.036.24
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
Daftar Harga Kontaktor Lc1D09M7 Terbaru September 2025
ABB Kontaktor Tipe AF | Rp679.900 |
Schneider Electric TeSys Deca Contactors LC1-D Series | Rp1.599.900 |
Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp93.000 |
Schneider Electric Linergy Device Feeders | Rp67.000 |
Schneider Electric TeSys LC1-D Deca Contactors Coil | Rp3.299.900 |
Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
Schneider Electric TeSys LC1D.K Capacitor Duty Contactor | Rp2.299.900 |
Schneider Electric TeSys Deca Reversing Contactors | Rp999.900 |
Schneider Electric TeSys Deca Contactors 4 Poles AC 1 | Rp559.900 |
Schneider Electric TeSys K Contactor | Rp139.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)