Beli Kain Poles Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- TRUSCO Buff Wheel Flannel (Mata Poles Kain)atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 5
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel Flannel (Mata Poles Kain)Deskripsi:Resin, wood, bamboo polishing. (mainly for polishing and glazing.) Required tool: straight grinder, double ended grinder, buff grinder.atribut:
- Bore Diameter (ɸ mm): 19.05
- Finishing Material: Cotton Cloth
- Outside Diameter (mm): 250
- Thickness (mm): 5
- Usage Tool: Straight Double-Edged Grinder Grinder Buff Grinder
- Weight (g): 48
- Maximum Rotation Speed (rpm): 3200
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Poly Disc Alpha for Polishing (Gerinda Poles Kain)Deskripsi:-Blue wool felt disc impregnated with non-chromium type oil-and-fat composition, you can make gloss mirror surface as it is.-Optimum for polishing stainless steel, standard metal.-Polishing, mirror surface finishing.-With 15mm hole adapter (1 piece per box)atribut:
- Grain Size: #Polisher
- Outer DiameterxThicknessxHole Diameter: 100x10x16mm
- Maximum Working Rotation Speed (rpm): 12000
- Accessories: With 15mm hole adapter (1 piece per box)
- Purpose of Use: Optimum for polishing stainless steel, standard metal. Polishing, mirror surface finishing.
- TRUSCO Buff Wheel Cotton (Mata Poles Kain)Deskripsi:Usage:Application of adhesives, etc.atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 8
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
- TRUSCO Buff Wheel (Calico) (Mata Poles Kain)atribut:
- Thickness (mm): 2.5
- Finishing Material: Cotton cloth
- Weight (g): About38
- Hole Diameter (phi mm): 9.53
- Usage Tool: Straight grinder double-edged grinder buff grinder
- Maximum Rotation Speed (rpm): 11000
- Outer Diameter d (mm): 75
- Purpose of Use: Mirror surface finishing of aluminum, brass, and zinc. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRICRAFT Grinding Wheel (Batu Gerinda Poles)Deskripsi:Batu amplas serba guna / Besi
- VELCRO Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- TRUSCO Flat Brush Flannel Cloth (Mata Poles Kain)atribut:
- Weight (g): 3.8
- Shaft Length (mm): 40
- Maximum Rotation Speed (rpm): 10000
- Outer Diameter d (mm): 20
- Purpose of Use: Working Tool: Variable speed type electric micro grinder. Flannel: laminated buff of soft flannel, optimum for dust removal, final polishing.
- TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Size (inch): 4
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- AC Felt Wheel (Mata Bor Kain Poles)Deskripsi:-In order to work efficiently on details, we prepared straight type and bullet type felt wheels.-Please select the type according to the shape of the work.-The felt uses the H(hard type).-Polishing, glossing, and finish polishing of stainless steel, brass, aluminum, and precious metals.-Mirror surface polishing.atribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 6x12x3x35mm
- Maximum Working Rotation Speed: 20000rpm
- Purpose of Use: Polishing, glossing, and finish polishing of stainless steel, brass, aluminum, and precious metals. Mirror surface polishing.
- Type: Straight Type
- BOSCH Grinding Wheel Expert for Metal (Batu Gerinda Poles)atribut:
- Diameter (mm): 100
- Bore Diameter (mm): 16
- Thickness (mm): 6
- Specification: A 24 P BF
- Part Number: 2608603225
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)atribut:
- Thickness (mm): 2
- MURAKO Surface Disc (Mata Poles Nilon)Deskripsi:-The non-woven fabric bends and prevents excessive grinding.-Includes 3 types of dedicated pads which can be used according to the application.-Paint removal.-Rust remover.-Scratch blurring.-Burr removal.-Surface polishing.-Includes one of each of the 94mm, 75mm, and 30mm dedicated padsatribut:
- Outer DiameterxHole Diameter: 100x16mm
- Maximum Working Rotation Speed (rpm): 13600
- Accessories: Includes one of each of the 94mm, 75mm, and 30mm dedicated pads
- TRUSCO Bevel Disc Felt Direct Screw-In Type (Gerinda Poles Felt)Deskripsi:-Since it is processed into an umbrella type special shape, the tip of the disc always hits the work and it can make a beautiful finish.-It has high flexibility and fits nicely on the work.-M10 screw, can be removed in the grinder with one touch.-For glossing and creating mirror finishes on iron and stainless steel by applying an oil polishing agent(blue bar, etc.).atribut:
- Outer DiameterxThicknessxThread Diameter: 95x10xM10 (P1.5)mm
- Purpose of Use: For glossing and creating mirror finishes on iron and stainless steel by applying an oil polishing agent (blue bar, etc.).
- TRUSCO Bevel Disc Felt Direct Screw-In Type (Gerinda Poles Felt)Deskripsi:-Since it is processed into an umbrella type special shape, the tip of the disc always hits the work and it can make a beautiful finish.-It has high flexibility and fits nicely on the work.-M10 screw, can be removed in the grinder with one touch.-For glossing and creating mirror finishes on iron and stainless steel by applying an oil polishing agent(blue bar, etc.).atribut:
- Outer DiameterxThicknessxThread Diameter: 95x10xM10 (P1.5)mm
- Purpose of Use: For glossing and creating mirror finishes on iron and stainless steel by applying an oil polishing agent (blue bar, etc.).
Daftar Harga Kain Poles Gerinda Terbaru November 2026
| BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles) | Rp13.900 |
| TRUSCO Buff Wheel Flannel (Mata Poles Kain) | Rp94.900 |
| TRUSCO Buff Wheel Flannel (Mata Poles Kain) | Rp99.900 |
| TRUSCO Poly Disc Alpha for Polishing (Gerinda Poles Kain) | Rp999.900 |
| TRUSCO Buff Wheel Cotton (Mata Poles Kain) | Rp209.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun) | Rp509.900 |
| TRUSCO Buff Wheel (Calico) (Mata Poles Kain) | Rp73.900 |
| TRICRAFT Grinding Wheel (Batu Gerinda Poles) | Rp5.900 |
| VELCRO Backing Pad (Bantalan Poles Gerinda) | Rp7.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101003090-1.jpg)
/P102006856-1.jpg)
/P101000292-1.jpg)
/P102388510-3.jpg)
/P102006849-1.jpg)
/P101004032-1.jpg)
/P102340255-1.jpg)
%20(Mata%20Poles%20Kain)/P102007310-1.jpg)
/P102114155-1.jpg)
/P102114162-1.jpg)
/P102186237-1.jpg)
/P102114094-1.jpg)
/1xP101003069-2.jpg)
/P102746149-2.jpg)
/P101003091-1.jpg)
/6dP101515229-2.jpg)
/0sP101004028-2.jpg)
/P102733525-1.jpg)
/P102379017-3.jpg)
/P102379008-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)