Beli Jangka Sorong Inchi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp469.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  2. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp839.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  3. Senator Digital Caliper Neck (Jangka Sorong)
    Mulai

    Rp1.199.900

    Senator Digital Caliper Neck (Jangka Sorong)
    atribut:
    • Standards Met: DIN EN ISO 13385-1 2020.
    • Material: Stainless Steel
  4. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  5. Jason Digital Caliper (Jangka Sorong)
    Mulai

    Rp449.900

    Jason Digital Caliper (Jangka Sorong)
    Deskripsi:
    - CE standard, metr. ISO - GEW- High precision caliper
    atribut:
    • Size (inch): 6
    • Accuracy (mm): 0.01
  6. Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    Mulai

    Rp3.799.900

    Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    atribut:
    • System of Measurement: Imperial; Metric
    • Accuracy (mm): 0.03
    • Material: Stainless Steel
    • Measures: Depth; External; Internal; Step
    • Range (mm): 0 - 300
    • Standards Met: DIN EN ISO 13385-1 2020.
  7. Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)
    Mulai

    Rp1.099.900

    Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)
    atribut:
    • Material: Stainless Steel
    • System of Measurement: Imperial; Metric
    • Measures: Depth; External; Internal; Step
  8. Senator Polycal Digital Caliper (Jangka Sorong)
    Mulai

    Rp579.900

    Senator Polycal Digital Caliper (Jangka Sorong)
    Deskripsi:
    For taking outside, inside, step and depth measurements. Measurement conversion in inches, millimetres and fractions. Uses one CR2032 3V battery. Conforms to EN 61000-6-3: 2007 and EN 61000-6-1:2007. Measuring range: 0-150mm/0-6in Resolution: 0.01mm/0.0005in Accuracy: ±0.02mm/±0.008in Battery Replacement: Edison Lithium Coin Battery CR2032
    atribut:
    • System of Measurement: Imperial Metric
    • Accuracy: ±0.02mm
    • Measurement Range: 0 - 150mmmm 0 - 6inch mm
    • Resolution: 0.01mm
    • Standards Met: EN 61000-6-1:2007 EN 61000-6-3: 2007
    • Part Number: SEN3311700K
  9. Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp199.900

    Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Calipers
  10. Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp199.900

    Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Calipers
  11. Shinwa Rules Vernier Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp129.900

    Shinwa Rules Vernier Caliper (Jangka Sorong)
    atribut:
    • Total length of rod (mm): 200
    • Diameter (mm): 90
    • Partition plate thickness (mm): 1.2
    • Rod scale: 100mm
    • Accuracy: ± 20'
    • Scale: 1 °
    • Divider diameter: 90mm
  12. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Mulai

    Rp11.999.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    atribut:
    • Range (mm): 0-300
    • Accuracy (mm): +/- 0.03
    • Resolution (mm): 0.01
    • Battery Life: Approx 5 years under normal use
    • Dust/Water Protection Level: IP67 (IEC 60529)
    • Measurelink Enabled: With Thumb roller
    • Mitutoyo Part Number: CD-P30M
  13. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  14. KANON Long Jaw Vernier Caliper (Jangka Sorong)
    53%
    Mulai

    Rp4.699.900

    KANON Long Jaw Vernier Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.05
    • Depth Bar: None
  15. Insize Long Jaw Vernier Caliper (Jangka Sorong)
    Mulai

    Rp6.799.900

    Insize Long Jaw Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Long Jaw - Skala standar: 0,02mm/0,001 Inci, skala opsional: 0,02mm, 0,05mm, 0,05mm/1/128 Inci, 0,001 Inci- Seri 1215: skala mm pada skala di bawah dan skala inci pada skala di atas, lebar rahang dalam 10mm atau 20mm - Seri 1216: skala inci pada skala di bawah dan skala mm pada skala di atas, lebar rahang dalam 1/2 atau 1 Inci- Panjang rahang lainnya dapat diatur sesuai kemauan- Round faces pada rahang bawah cocok untuk pengukuran bagian dalam yang akurat- Dapat diatur sampai ukuran terkecil- Sesuai dengan standar DIN862, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Dikemas dalam kotak kayu
  16. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  17. Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Mulai

    Rp1.399.900

    Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard dengan permukaan yang halus untuk penggunaan 4 macam pengukuran dimensi dari benda kerja dengan hasil yang memiliki akurasi tinggi
    atribut:
    • Dimension C (mm): 17
    • Maximum measurement length (mm): 100
    • Dimensions d (mm): 40
    • Dimension E (mm): 53.5
    • Dimension G (mm): 16
    • Dimension A (mm): 182
    • Dimension B (mm): 77.5
    • Depth Bar: Existence (round of phi 1.9)
    • Dimension F (mm): 30
    • Instrument Difference (mm): +/- 0.05
    • Minimum Reading (mm): 0.05
    • Mitutoyo Part Number: N10R
    • Series: 530
    • TRUSCO Number: 393-7011
  18. Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    35%
    Mulai

    Rp1.099.900

    Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    Deskripsi:
    Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.
    atribut:
    • Material: Body: Steel & Plastic
Daftar Harga Jangka Sorong Inchi Terbaru November 2026
KRISBOW Vernier Caliper (Jangka Sorong)Rp469.900
Insize Digital Caliper (Jangka Sorong)Rp839.900
Senator Digital Caliper Neck (Jangka Sorong)Rp1.199.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900
Jason Digital Caliper (Jangka Sorong)Rp449.900
Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)Rp3.799.900
Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)Rp1.099.900
Senator Polycal Digital Caliper (Jangka Sorong)Rp579.900
Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Rp199.900
Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)Rp199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)