Mitutoyo M Type Standard Caliper (Jangka Sorong)

Sebelum PPN:
Rp999.900
Spesifikasi
Dimension C (mm)17
Maximum measurement length (mm)100
Dimensions d (mm)40
Dimension E (mm)53.5
Dimension G (mm)16
Dimension A (mm)182
Dimension B (mm)77.5
Depth BarExistence (round of phi 1.9)
Dimension F (mm)30
Instrument Difference (mm)+/- 0.05
Minimum Reading (mm)0.05
Mitutoyo Part NumberN10R
Series530
TRUSCO Number393-7011

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Jangka Sorong manual model standard dengan permukaan yang halus untuk penggunaan 4 macam pengukuran dimensi dari benda kerja dengan hasil yang memiliki akurasi tinggi
Description
Vernier Caliper standard model with fine surface used for 4 type of dimensional measurement with high accuracy result
Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- The small vernier face angle (14degree) provides easy reading.
- Dual reading scales on vernier (metric/inch and inch models only).
- Lock screw for holding thesliding jaw position.
- Carbide-tipped jaw type calipers are also available.
- Supplied with vinyl holster in fitted carton. Except 600mm/24inch models are carton only. 1000mm/40inch supplied in wooden case.
Kegunaan
Mengukur Dimensi Luar, Dimensi Dalam, Dimensi Kedalaman, dimensi Berjenjang/Bertangga pada suatu benda yang membutuhkan perbandingan ukuran sesuai gambar kerja yang dibuat dari manufakttur
Use
measure dimensional with 4 type of measurement such as Outside Measurement, Inside Measurement, Depth Measuremeent, Step Measurement of workpiece that have manufacture drawing

Ulasan Produk

Tidak ada ulasan