Beli Horizontal Lifting Clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Eagle Clamp Horizontal Lifting ClampDeskripsi:-This clamp is convenient for horizontally lifting thin plates.-Can be used for curved thin plates.-Horizontal lifting of thin plates.
- Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting)Deskripsi:-JIS Z1601 for drums only.-When attaching it in a way that the cam touches on the outer periphery of the drum, can lift it with one touch.-Vertical lifting/horizontal lifting/reversal can be done.atribut:
- Jaw Width Range: 1 to 3.5mm
- H: 200
- Basic Working Load: 0.5
- D: 40
- Dimension L: 87mm
- KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting)Deskripsi:Horizontal Lifting Clamp 1.0Ton
- SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)Deskripsi:-Switching to the open lock is easy with the one-touch operation of the hook plate.-The spike mechanism is employed to the special rubber pads to securely clamp the suspended load.-Lifting reinforced concrete U-shape, one-side thick U-shape, U-shape flume/concrete shelf boards, etc.atribut:
- H: 84
- H2: 264 to 467
- Basic Working Load: 0.25
- D: 35
- Jaw Width Range: 30 to 140mm
- SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)Deskripsi:TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
- SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)Deskripsi:-As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.atribut:
- Basic Working Load: 1t
- D: 35
- H2: 0
- H: 257
- Dimension L: 130mm
- Jaw Width Range: 1 to 25mm
- SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)Deskripsi:-As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
- Eagle Clamp Shaped Steel Clamp (Klem Besi Lifting)Deskripsi:Horizontal, horizontal, construction, transport, reversal, rotation, welding, assembly, mounting, press working, bendingatribut:
- Working Load (kg): (Minimum to Maximum) 100 to 500
- Dimensions e (mm): 20
- Mass (kg): 3.2
- Dimensions a (mm): 27
- Dimension D (mm): 25
- Dimension I (mm): 12
- Dimension W2 (mm): 28
- Dimensions b (mm): 25
- Dimensions c (mm): 95
- Dimensions k (mm): 110
- Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)atribut:
- Basic Working Load (t): 0.35
- Clamp Range (mm): 2 - 16
- Specification: Latch type locking device included
- Dimension D (mm): 36
- Dimension H (mm): 195
- Dimension H2 (mm): 46
- Dimension L (mm): 100
- KRISBOW Vertical Lifting Clamp (Klem Plat Vertikal)Deskripsi:Vertical Lifting Clamp 1.0Tonatribut:
- Jaw Opening (mm): 0-50
- Safety Factor (times): 6
- SUPER TOOL Screw Cam Clamp Double Eyes.Twist-Cam Type (Klem Besi Lifting)Deskripsi:-It is easy to tighten when lifting laterally, as a screw is located on top.(Similarly, when it is installed on the H-shape steel beam above, it can also be tightened easily.)-The circular cam rotates and bites into the suspended load when the screw is ti-This clamp is optimum for lifting, hanging, horizontal pulling, turning over, etc. of steel sheet, section steel, etc. in various industries such as constructions, civil engineering, iron and steel, shipbuilding, and canning industry.-Equipped with a 17 x 21 double-end short type ratchet wrench
Daftar Harga Horizontal Lifting Clamp Terbaru October 2026
| SUPER TOOL Horizontal Lateral Lifting Clamp | Rp3.899.900 |
| Eagle Clamp Horizontal Lifting Clamp | Rp9.399.900 |
| Miki Netsuren Clamp Only for Steel Drum Lifting (Klem Besi Lifting) | Rp8.399.900 |
| KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting) | Rp1.099.900 |
| SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting) | Rp4.399.900 |
| Kawasaki Horizontal Lifting Clamp (Klem Besi Lifting) | Rp649.900 |
| SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting) | Rp3.099.900 |
| Fast Lift Lifting Clamp Horizontal (Klem Besi Lifting) | Rp1.599.900 |
| SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle) | Rp10.999.900 |
| SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle) | Rp6.199.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/P102357264-1.jpg)
/ipP104571673-3.jpg)
%20(Klem%20Besi%20Lifting)/P102352588-1.jpg)
/fjP104969559-1.jpg)
%20(Klem%20Besi%20Lifting)/0pP103209025-1.jpg)
/5iP103473198-2.jpg)
/mpP102375817-2.jpg)
/P102746015-2.jpg)
/hiP103618630-1.jpg)
/ndP104969841-1.jpg)
%20(Klem)/P102021132-1.jpg)
%20(Klem%20Besi%20Lifting)/iyP103208682-1.jpg)
/77P103459259-1.jpg)
/o7P104584871-3.jpg)
/9xP105421357-1.jpg)
/97P105412331-1.jpg)
/P102717545-1.jpg)
/f0P104969540-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)