Eagle Clamp Shaped Steel Clamp (Klem Besi Lifting)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Working Load (kg)(Minimum to Maximum) 100 to 500
Dimensions e (mm)20
Mass (kg)3.2
Dimensions a (mm)27
Dimension D (mm)25
Dimension I (mm)12
Dimension W2 (mm)28
Dimensions b (mm)25
Dimensions c (mm)95
Dimensions k (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal, horizontal, construction, transport, reversal, rotation, welding, assembly, mounting, press working, bending
Warning
- Sample image (Please check the specifications of each part number for details).
Feature
Can be used for I-shaped steel with a face width of 100 mm (for 0.5 tons) Latch type locking device that works reliably (spring type tightening mechanism) Strong automatic tightening mechanism with suspension load/Tighten with more than twice the suspension load/Grip force is proportional to the suspension load Induction hardened special alloy steel cam High tensile strength steel body with welded structure resistant to cracks A round swiveling jaw that grabs a suspended load

Ulasan Produk

Tidak ada ulasan