Beli Heavy Duty Wall Shelves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHUTER Heavy Duty WorkbenchesDeskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- SHUTER Workstation Heavy Duty Cabinet Desktop with BDeskripsi:This unique SHUTER wall-mountable workstation (WS series) includes two sets of two-door lockers, a compact workbench, and a heavy-duty cabinet. Split the tool trolley for seperate use or continue to use it as part of the entire set. Other parts can also be shifted around in a modular fashion depending on where you want them and how you need to use them. Add any items in the SHUTER HK hook or HK tool hanger accessories range to increase storage options for tools, parts, and materials. The benchtop is high impact and resists collisions.atribut:
- Dimensions (WxDxH) (mm): 600x620x1840
- Material: Steel
- Color: Black
- Matlock 4-Shelf Heavy Duty RackDeskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped ShelfDeskripsi:The Rubbermaid Commercial Heavy-Duty Utility Cart with 2 Lipped Shelves, Large, is constructed of sturdy structural foam that will not dent, chip, or peel. Deep, lipped shelves help keep up to 500 lbs. of materials secure when the cart is rolling, so tools and supplies won't slip or slide off. Crafted with ergonomic handles for perfect hand placement, this rolling car has rounded corners to protect walls and furniture and 5inch non-marking swivel casters for lightweight maneuverability. With handle compartments for additional storage, molded fittings for rolled supplies, an easy-access lipped bottom shelf, and a lipped top shelf, this is a versatile and indispensable utility cart for any facility.atribut:
- Material: Plastic
- Color: Black
- Dimensions (mm): 1397x660x845
- Toptul Heavy Duty Workbenchatribut:
- Dimensions (mm): 1560x710x827
- Kozure Heavy Duty Rack (Rak Susun Besi)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- Dulux Catylac Interior 5kgDeskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- Theoretical Spread (m²/kg): 8-10
- Drying Time (hour): 1-2
- Finishing: Matt
- TRUSCO Medium-Duty Workbenchatribut:
- Depth (mm): 750
- Lower Shelf: HLT type (1 sheet)
- Equal Load (kg): 2000
- Height (mm): 740
- Top Board Material: Steel
- Body Material: Steel
- Color: Green
- TRUSCO Light-Duty Workbench-Basic typeatribut:
- Height(mm): 740
- Top Board Material: PVC Decoration
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Matlock 5-Shelf Rackatribut:
- Number of Shelves: 5
- Color: Dark Grey
- KRISBOW Lemari PerkakasDeskripsi:Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.atribut:
- Item: Cabinet
- Type: Part Cabinet
Daftar Harga Heavy Duty Wall Shelves Terbaru January 2026
| SHUTER Heavy Duty Workbenches | Rp11.999.900 |
| SHUTER Workstation Heavy Duty Cabinet Desktop with B | Rp20.999.900 |
| Matlock 4-Shelf Heavy Duty Rack | Rp6.599.900 |
| Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped Shelf | Rp9.699.900 |
| SHUTER Ultra Heavy Duty Workbenches | Rp949.900 |
| Toptul Heavy Duty Workbench | Rp12.999.900 |
| Boxo Heavy Duty Working Table Set (Meja Kerja) | Rp33.999.900 |
| KRISBOW Rak Baja | Rp1.699.900 |
| Kozure Heavy Duty Rack (Rak Susun Besi) | Rp2.899.900 |
| KRISBOW Rak Baja | Rp4.499.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)

























































































































































/P102068618-1.jpg)

/74P102095256-3.jpg)

/Dulux%20Catylac%20Interior%205kg/jhP103457701-1.jpg)

/P101518183-1.jpg)