SHUTER Workstation Heavy Duty Cabinet Desktop with B (Kabinet Perkakas)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Dimensions (WxDxH) (mm)600x620x1840
MaterialSteel
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unique SHUTER wall-mountable workstation (WS series) includes two sets of two-door lockers, a compact workbench, and a heavy-duty cabinet. Split the tool trolley for seperate use or continue to use it as part of the entire set. Other parts can also be shifted around in a modular fashion depending on where you want them and how you need to use them. Add any items in the SHUTER HK hook or HK tool hanger accessories range to increase storage options for tools, parts, and materials. The benchtop is high impact and resists collisions.
Feature
- Flat pack, knock down design for easier, cheaper transportation, storage, and on-site assembly.
- Hybrid powder coating for excellent corrosion resistance.
- Adjustable shelf height.
- Two-door lockers include four interior shelves (large cabinet) and 2 interior shelves (compact cabinet) - loading capacity of each shelf is 200 kg.
- Collision resistant pad on worktop resists high impacts - loading capacity of 600 kg.
- Industry standard square-hole pegboard.
- Backboard with flat-hanger plate set, LED lighting, and power outlets included.
- Add optional items from SHUTER HK accessories series.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait