Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped Shelf (Troli Serbaguna / Utility Cart)

Sebelum PPN:
Rp9.699.900
Spesifikasi
MaterialPlastic
ColorBlack
Dimensions (mm)1397x660x845

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Heavy-Duty Utility Cart with 2 Lipped Shelves, Large, is constructed of sturdy structural foam that will not dent, chip, or peel. Deep, lipped shelves help keep up to 500 lbs. of materials secure when the cart is rolling, so tools and supplies won't slip or slide off. Crafted with ergonomic handles for perfect hand placement, this rolling car has rounded corners to protect walls and furniture and 5inch non-marking swivel casters for lightweight maneuverability. With handle compartments for additional storage, molded fittings for rolled supplies, an easy-access lipped bottom shelf, and a lipped top shelf, this is a versatile and indispensable utility cart for any facility.
Feature
-Handle compartments and molded fittings for more storage -5Inch swivel casters for mobility -Ergonomic push handle provides optimum hand placement for better control -Measures 55x26x33-1/4Inch -Ergonomic push handle -Molded-in storage compartments, holsters, hooks, notches, and customizable fittings. -Deep-pocket lipped shelf keeps loads secure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait